Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

DIA Spray Excellent

5.00 (1)
Bottom Diameter (mm)
104
Height (mm)
310
Capacity (mL)
1000
Color
Light blue
Material
(BIN) SPECIAL PE / (BODY AND LONG NOZZLE) SPECIAL PP (NOZZLE TIP)/ NICKEL-PLATED BRASS
TRUSCO Part Number
397-7129
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.3558 36804756 27.98 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning material spray
5
From Japan
On 2016-03-15 14:57:54
But it seems to have used the thing of various manufacturers, ease of use this spray is the most often, This opinion from the production of the feel very small amount is also being sprayed in the air. Others also added arrange with this.
This review is about item#36804756.

Related Products