Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Lamp E12

4.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
40000
Maximum Diameter (phi mm)
20
Power Consumption (W)
0.6
Weight (g)
7
Overall Length (mm)
48
...see all>
Product Options
ADD TO CART
Connector Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
E12 Blue 1PC 1 LT201201BL 36805291 -
Discontinued
[x]
E12 White 1PC 1 LT201201WH 36805273 -
Discontinued
[x]
- - 1PC 1 LT201201L 36805282 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Local light / outdoor lamp etc.
5
From Japan
On 2013-11-01 22:46:06
Blue is a light that calms down calm and easy. It is very good.
This review is about item#36805291.
Ball change of Night light
5
From Japan
On 2013-07-18 22:19:43
Replace the incandescent bean spheres. The size is also exactly good for the storage case, and after that it is only lifetime.
This review is about item#36805273.
living
5
From Japan
On 2013-03-23 10:21:50
There is no problem in use Brightness also falls than the nutmeg ball but there is no problem with use
This review is about item#36805273.
Used for lightning in the middle of the night
2
From Japan
On 2013-01-16 20:07:43
Because the color is pale, I feel that it will not match the nighttime stationary light, I recommend a calm light bulb color.
This review is about item#36805273.
Steady light at night
3
From Japan
On 2012-10-08 21:08:57
I thought about buying a bulb color because it is a stationary light at night, but I chose white because the LED bulb color is dark. White is a restless color, but if it is a night standing light, it seems to be problematic, next time I will buy a bulb color.
This review is about item#36805273.

Related Products