Buy more than* S$200* and get FREE SHIPPING

LED Lamp E17

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
40000
Maximum Diameter (phi mm)
20
Power Consumption (W)
0.6
Weight (g)
7
Overall Length (mm)
48
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LT201701WH 36805307 -
Discontinued
[x]
1PC 1 LT201701L 36805316 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
lighting
3
From Japan
On 2011-06-09 22:37:17
Despite being described as "about 5 W equivalent of a jujube ball!" In the product package, it is not described in the item description of MonotaRO. In addition, there is no description about the brightness of lumens etc, and selected materials are short.
This review is about item#36805307.

Related Products