Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Bulb,G30 Type

3.67 (6)
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Rated Power Consumption (W) Type Outside Diameter x Overall Length (mm) Color Connector Maximum Diameter (phi mm) Rated Voltage (V) Cycle(Hz) Power Consumption (W) Weight (g) Overall Length (mm) Types of Light Bulbs Rated Average Lifespan (hours) Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Rated Power Consumption (W) Type Outside Diameter x Overall Length (mm) Color Connector Maximum Diameter (phi mm) Rated Voltage (V) Cycle(Hz) Power Consumption (W) Weight (g) Overall Length (mm) Types of Light Bulbs Rated Average Lifespan (hours) Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - - - - E12 30 100 50/60 0.5 5 43 LED 30000 0.006 1pc 1 LDG1N-G-E12-G230 36805334 14.99 SGD
Shipped after 2018-06-29
55 - - - - E17 30 100 50/60 1.2 12 48 - 30000 0.014 1pc 1 LDG1CN-G-E17-G245 59715205 11.99 SGD
Shipped after 2018-06-29
- - - - - E12 30 100 50/60 0.5 5 43 LED 30000 0.006 1pc 1 LDG1Y-G-E12-G233 59715162 13.99 SGD
Shipped after 2018-06-29
18 - - - - E12 30 100 50/60 0.5 6 43 LED 30000 0.006 1pc 1 LDG1CN-G-E12-G235 59715171 14.99 SGD
Shipped after 2018-06-29
15 - - - - E12 30 100 50/60 0.5 6 43 LED 30000 0.5 1pc 1 LDG1CL-G-E12-G236 59715187 14.99 SGD
Shipped after 2018-06-29
- - - - - E17 30 100 50/60 1.2 11 48 LED 30000 0.014 1pc 1 LDG1Y-G-E17-G243 59715196 13.99 SGD
Shipped after 2018-06-29
15 - Indoor application - Bulb color equivalent E12 30 100 50/60 0.5 5 43 - 30000 0.006 1PC 1 LDG1L-G-E12-G231 36805343 11.99 SGD
In stock
45 - Indoor application - Bulb color equivalent E17 30 100 50/60 1.2 11 48 - 30000 0.014 1PC 1 LDG1L-G-E17-G241 36805361 11.99 SGD
In stock
55 - Indoor application - Lunch white equivalent E17 30 100 50/60 1.2 11 48 - 30000 0.014 1PC 1 LDG1N-G-E17-G240 36805352 11.99 SGD
In stock
45 - Indoor application - Clear bulb color equivalent E17 30 100 50/60 1.2 12 48 - 30000 0.014 1PC 1 LDG1CL-G-E17-G246 59715214 11.99 SGD
Shipped after 2018-06-29
-, -, - 0.5, 0.5, 0.5 - 30x43, 30x43, 30x43 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDG1B-G-E12-G232 01465126 13.99 SGD
Shipped after 2018-06-29
-, -, - 0.5, 0.5, 0.5 - 30x43, 30x43, 30x43 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDG1CR-G-E12-G237 01465144 13.99 SGD
Shipped after 2018-06-29
-, -, - 1.2, 1.2, 1.2 - 30x48, 30x48, 30x48 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDG1B-G-E17-G242 01465178 14.99 SGD
Shipped after 2018-06-29
-, -, - 1.2, 1.2, 1.2 - 30x48, 30x48, 30x48 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDG1CR-G-E17-G247 01465196 13.99 SGD
Shipped after 2018-06-29
-, -, - 0.5, 0.5, 0.5 - 30x43, 30x43, 30x43 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDG1CB-G-E12-G238 01465153 13.99 SGD
Shipped after 2018-06-29
-, -, - 1.2, 1.2, 1.2 - 30x48, 30x48, 30x48 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDG1CB-G-E17-G248 01465205 14.99 SGD
Shipped after 2018-06-29
-, -, - 1.2, 1.2, 1.2 - 30x48, 30x48, 30x48 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDG1CY-G-E17-G249 01465214 13.99 SGD
Shipped after 2018-06-29
-, -, - 1.2, 1.2, 1.2 - 30x48, 30x48, 30x48 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDG1R-G-E17-G244 01465187 13.99 SGD
Shipped after 2018-06-29
-, -, - 0.5, 0.5, 0.5 - 30x43, 30x43, 30x43 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDG1CY-G-E12-G239 01465162 13.99 SGD
Shipped after 2018-06-29
-, -, - 0.5, 0.5, 0.5 - 30x43, 30x43, 30x43 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDG1R-G-E12-G234 01465135 13.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used to manufacture lamps.
5
From Japan
On 2017-07-28 23:41:22
I used it for a lamp to put on the bedside. The calorific value is small, the shape is orthodox and easy to use. I think that it is good that it is also available in terms of price. The only problem is lifetime problem.
This review is about item#36805361.
Interior lighting
5
From Japan
On 2015-10-06 15:16:24
As usual with other products, I use it normally. It is an additional purchase.
This review is about item#59715214.
Internal lighting of small altar
5
From Japan
On 2014-02-12 18:49:53
In combination with a corded receptacle purchased at the same time, it is convenient that the narrow space becomes moderate brightness.
This review is about item#36805352.
Security lighting
1
From Japan
On 2014-01-13 19:33:39
Steady lighting status, it stopped scattering in three months. Although it is LED, it is too durable.
This review is about item#36805361.
Entrance lighting
1
From Japan
On 2012-09-15 09:04:20
It is darker than ordinary light bulbs, so it will not be usable
This review is about item#36805352.
Indoor lighting
5
From Japan
On 2011-08-25 10:31:03
There is no problem in all, I use it without discomfort.
This review is about item#36805361.

Related Products