Buy more than* S$200* and get FREE SHIPPING

LED Bulb,Sign Bulb E26

1.00 (1)
...see all>
Product Options
ADD TO CART
Rated Average Lifespan (hours) Rated Input Current (A) Total Luminous Flux (Lm) Rated Power Consumption (W) Maximum Diameter (phi mm) Outside Diameter x Overall Length (mm) Cycle(Hz) Connector Type Rated Voltage (V) Weight (g) Power Consumption (W) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Average Lifespan (hours) Rated Input Current (A) Total Luminous Flux (Lm) Rated Power Consumption (W) Maximum Diameter (phi mm) Outside Diameter x Overall Length (mm) Cycle(Hz) Connector Type Rated Voltage (V) Weight (g) Power Consumption (W) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30000 0.016 - 1.4 - 45x84 - E26 - 100 - 1.4 - - 1pc 1 LDS1Y-G-G903 01465354 14.99 SGD
Shipped after 2018-05-31
30000 0.016 - 1.4 - 45x84 - E26 - 100 - 1.4 - - 1pc 1 LDS1R-G-G904 01465363 14.99 SGD
In stock
30000 0.016 60 - 45 - 50/60 E26 Indoor application 100 30 1.4 Lunch white equivalent 84 1PC 1 LDS1N-G-G900 36805413 14.99 SGD
Shipped after 2018-05-31
30000 0.016 55 - 45 - 50/60 E26 Indoor application 100 30 1.4 Bulb color equivalent 84 1PC 1 LDS1L-G-G901 36805422 14.99 SGD
In stock
- - - - - - - - - - - - - - 1pc 1 LDS1CR-G-G907 01465397 14.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - 1pc 1 LDS1CY-G-G909 01465415 14.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - 1pc 1 LDS1CL-G-G906 01465388 14.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - 1pc 1 LDS1B-G-G902 01465345 14.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - 1pc 1 LDS1CB-G-G908 01465406 14.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - 1pc 1 LDS1CN-G-G905 01465372 14.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For household lighting
1
From Japan
On 2012-04-16 15:28:41
About 1 month 30 days x 6 hours = It was short at 180 hours. Is it really a LED? Typical items of cheap, bad
This review is about item#36805422.

Related Products