Buy more than* S$200* and get FREE SHIPPING

LED Candle Bulb,E12 Type

4.75 (4)
...see all>
Product Options
ADD TO CART
Color Overall Length (mm) Types of Light Bulbs Rated Average Lifespan (hours) Rated Input Current (A) Total Luminous Flux (Lm) Maximum Diameter (phi mm) Rated Power Consumption (W) Cycle(Hz) Outside Diameter x Overall Length (mm) Type Connector Type Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Overall Length (mm) Types of Light Bulbs Rated Average Lifespan (hours) Rated Input Current (A) Total Luminous Flux (Lm) Maximum Diameter (phi mm) Rated Power Consumption (W) Cycle(Hz) Outside Diameter x Overall Length (mm) Type Connector Type Rated Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - LED, LED, LED, LED 30000, 30000, 30000, 30000 0.006, 0.006, 0.006, 0.006 -, -, -, - - 0.5, 0.5, 0.5, 0.5 - 22x53, 22x53, 22x53, 22x53 - E12, E12, E12, E12 - 100, 100, 100, 100 - 1pc 1 LDC1CY-G-E12-G309 01465442 10.99 SGD
Shipped after 2018-01-26
- 53 LED 30000 0.006 18 22 0.5 50/60 - - E12 - 100 6 1pc 1 LDC1CN-G-E12-G305 59714986 13.99 SGD
Shipped after 2018-01-26
- - LED, LED, LED, LED 30000, 30000, 30000, 30000 0.006, 0.006, 0.006, 0.006 -, -, -, - - 0.5, 0.5, 0.5, 0.5 - 22x53, 22x53, 22x53, 22x53 - E12, E12, E12, E12 - 100, 100, 100, 100 - 1pc 1 LDC1CB-G-E12-G308 01465433 10.99 SGD
Shipped after 2018-01-26
- - LED, LED, LED, LED 30000, 30000, 30000, 30000 0.006, 0.006, 0.006, 0.006 -, -, -, - - 0.5, 0.5, 0.5, 0.5 - 22x53, 22x53, 22x53, 22x53 - E12, E12, E12, E12 - 100, 100, 100, 100 - 1pc 1 LDC1CR-G-E12-G307 01465424 10.99 SGD
Shipped after 2018-01-26
Bulb color equivalent 53 - 30000 0.006 18 22 0.5 50/60 - Indoor type E12 Clear 100 6 1PC 1 LDC1CL-G-E12-G306 59714995 9.99 SGD
Shipped after 2018-01-22
Daylight white equivalent 53 - 30000 0.006 18 22 0.5 50/60 - Indoor type E12 White 100 5 1PC 1 LDC1N-G-E12-G300 36805431 9.99 SGD
Shipped after 2018-01-22
Bulb color equivalent 53 - 30000 0.006 15 22 0.5 50/60 - Indoor application E12 White 100 5 1PC 1 LDC1L-G-E12-G301 36805447 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a lamp of a Buddhist altar
4
From Japan
On 2016-10-16 19:18:11
I think it is a very good feeling with bright and refreshing color. However, it is slightly disappointing to feel a little unsatisfactory as a substitute for a little candle instead of feeling like a candle a little differently from the image of a normal light bulb.
This review is about item#36805447.
God's Light
5
From Japan
On 2014-10-01 20:53:11
The incandescent lamp surprisingly has a bulb cut, if it is LED it is safe without having to replace it.
This review is about item#59714995.
God's Light
5
From Japan
On 2014-09-14 13:19:06
There is neither fluctuation of flame nor brightness and darkness, and stable energy saving lighting can be expected without worrying about spheres exchange for a long time.
This review is about item#36805447.
Buddhist lighting
5
From Japan
On 2014-03-13 13:24:55
Lifetime is long, so replacement is unnecessary and convenient
This review is about item#36805447.

Related Products