Buy more than* S$200* and get FREE SHIPPING

LED Incandescent Bulb Type

3.00 (5)
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Glass Finishing Outside Diameter x Overall Length (mm) Maximum Diameter (phi mm) Connector Cycle(Hz) Rated Voltage (V) Type Power Consumption (W) Weight (g) Color Overall Length (mm) Types of Light Bulbs Rated Average Lifespan (hours) Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Glass Finishing Outside Diameter x Overall Length (mm) Maximum Diameter (phi mm) Connector Cycle(Hz) Rated Voltage (V) Type Power Consumption (W) Weight (g) Color Overall Length (mm) Types of Light Bulbs Rated Average Lifespan (hours) Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Clear - 32 E17 50/60 100 Indoor type 1.2 17 Bulb color equivalent 93 - 30000 0.014 1PC 1 LDC1CL-G-E17-G327 59715092 14.99 SGD
In stock
60 White - 37 E26 50/60 100 Indoor type 1.4 30 Bulb color equivalent 100 - 30000 0.016 1PC 1 LDC1L-G-G332 59715065 14.99 SGD
Shipped after 2018-01-30
60 Clear - 37 E26 50/60 100 Indoor type 1.4 31 Bulb color equivalent 100 - 30000 0.016 1PC 1 LDC1CL-G-G337 59715074 14.99 SGD
In stock
50 White - 32 E17 50/60 100 Indoor type 1.2 16 Bulb color equivalent 93 - 30000 0.014 1PC 1 LDC1L-G-E17-G322 59715083 14.99 SGD
In stock
15 White - 26 E12 50/60 100 Indoor type 0.5 7 Bulb color equivalent 79 - 30000 0.006 1PC 1 LDC1L-G-E12-G311 36805456 14.99 SGD
Shipped after 2018-01-30
-, -, - - 26x79, 26x79, 26x79 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDC1CR-G-E12-G317 01465458 15.99 SGD
Shipped after 2018-01-30
-, -, - - 32x93, 32x93, 32x93 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDC1CR-G-E17-G328 01465485 15.99 SGD
Shipped after 2018-01-30
-, -, - - 32x93, 32x93, 32x93 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDC1CY-G-E17-G330 01465503 15.99 SGD
Shipped after 2018-01-30
-, -, - - 35x98, 35x98, 35x98 - E26, E26, E26 - 100, 100, 100 - 1.4, 1.4, 1.4 - - - LED, LED, LED 30000, 30000, 30000 0.016, 0.016, 0.016 1pc 1 LDC1CB-G-G339 01465528 17.99 SGD
Shipped after 2018-01-30
-, -, - - 35x98, 35x98, 35x98 - E26, E26, E26 - 100, 100, 100 - 1.4, 1.4, 1.4 - - - LED, LED, LED 30000, 30000, 30000 0.016, 0.016, 0.016 1pc 1 LDC1CR-G-G338 01465512 17.99 SGD
Shipped after 2018-01-30
-, -, - - 35x98, 35x98, 35x98 - E26, E26, E26 - 100, 100, 100 - 1.4, 1.4, 1.4 - - - LED, LED, LED 30000, 30000, 30000 0.016, 0.016, 0.016 1pc 1 LDC1CY-G-G340 01465537 17.99 SGD
Shipped after 2018-01-30
-, -, - - 26x79, 26x79, 26x79 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDC1CB-G-E12-G318 01465467 15.99 SGD
Shipped after 2018-01-30
-, -, - - 26x79, 26x79, 26x79 - E12, E12, E12 - 100, 100, 100 - 0.5, 0.5, 0.5 - - - LED, LED, LED 30000, 30000, 30000 0.006, 0.006, 0.006 1pc 1 LDC1CY-G-E12-G319 01465476 15.99 SGD
Shipped after 2018-01-30
-, -, - - 32x93, 32x93, 32x93 - E17, E17, E17 - 100, 100, 100 - 1.2, 1.2, 1.2 - - - LED, LED, LED 30000, 30000, 30000 0.014, 0.014, 0.014 1pc 1 LDC1CB-G-E17-G329 01465494 17.99 SGD
Shipped after 2018-01-30
15 Clear - 26 E12 50/60 100 Indoor application 0.5 8 Bulb color equivalent 79 - 30000 0.006 1PC 1 LDC1CL-G-E12-G316 36805465 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Chandelier light bulb
4
From Japan
On 2014-09-25 13:49:20
E12 size is small, including brightness is satisfied.
This review is about item#36805465.
Chandelier light bulb
3
From Japan
On 2014-09-24 13:04:08
I wrote that the ball had run out in the last time in a year and a half. One of three. I put a new item, but I was able to do it for a year and a half. I'm out of it. The remaining items are calculated in 3 years. Lifespan is too short. It costs more than 3 times as much as the conventional bulb, so at least 2 times I want you to last long. However, the traditional part number is out of print and it may be getting better but I completely lose credibility to me. I will not buy it.
This review is about item#36805465.
God's Light
5
From Japan
On 2014-09-14 13:15:59
There is neither fluctuation of flame nor light / dark shake, stable shine, it seems that there is no bulb out in the long term, energy saving is also suitable and it is the highest.
This review is about item#36805465.
Dining lighting
2
From Japan
On 2013-11-02 20:43:21
Four light bulbs up to 40 watts so far have broken, so I bought four for replacement, but when I replaced it it got dark and I regret it. It seems to be used only for electric decoration.
This review is about item#59715065.
Chandelier with fan for store lighting? I am using it. For that.
1
From Japan
On 2012-05-26 18:41:29
About 1 year and a half ago we checked it before opening the store and it was broken, so we decided that cost performance was high because of low power consumption and long service life and introduced it. But this year, one and three out of 3 in 1 and a half years have expired. Is it about 4000 hours as it was on sundays and holidays as I was pointing all the way between open from 10 am to 6 pm? It is much shorter than the lifetime of the explanation. 1/5? I will try again, but I think that I will never buy anything out of the three out of the year or two.
This review is about item#36805483.

Related Products