Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Bulb,S17 Type

2.60 (5)
Rated Average Lifespan (hours)
30000
Rated Input Current (A)
0.014
Connector
E17
Rated Voltage (V)
100
Power Consumption (W)
1.2
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Rated Power Consumption (W) Outside Diameter x Overall Length (mm) Maximum Diameter (phi mm) Cycle(Hz) Type Weight (g) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Rated Power Consumption (W) Outside Diameter x Overall Length (mm) Maximum Diameter (phi mm) Cycle(Hz) Type Weight (g) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 - - 35 50/60 Indoor application 12 Bulb color equivalent 58 1PC 1 LDA1L-G-E17-G451 36805501 11.61 SGD
In stock
55 - - 35 50/60 Indoor application 12 Lunch white equivalent 58 1PC 1 LDA1N-G-E17-G450 36805492 11.61 SGD
In stock
55 - - 35 50/60 Indoor type 13 Clear daylight white equivalent 58 1PC 1 LDA1CN-G-E17-G455 59715144 11.61 SGD
In stock
45 - - 35 50/60 Indoor type 13 Clear bulb color equivalent 58 1PC 1 LDA1CL-G-E17-G456 59715153 11.61 SGD
In stock
- 1.2 35x58 - - - - - - 1pc 1 LDA1CB-G-E17-G458 01465327 12.67 SGD
Shipped after 2017-05-11
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
As a product during production of components
4
From Japan
On 2017-03-23 23:40:06
A variety of tried where size basis to good level also in brightness manner also want to use at the lower luminosity of the lighting I thought very nice.
This review is about item#36805492.
Replacing the incandescent bulb to LED was too dark.
1
From Japan
On 2015-06-29 17:24:04
Where to use or under consideration because you did not check the brightness.
This review is about item#59715153.
In the work of close range
5
From Japan
On 2015-02-26 14:41:26
In a narrow place, so not hot even close the face, it is very convenient.
This review is about item#36805501.
Accommodation wall lighting
1
From Japan
On 2014-10-21 13:34:25
Ordinary light bulb in terms of illuminance (W) necessary notation, was a surprisingly dark, not available in places of thought.
This review is about item#36805501.
Lighting of the beauty salon
2
From Japan
On 2013-04-15 21:31:48
Price was thought to be high in spite of the manufacturers do not know the house I do not know whether the unnamed manufacturer of the
This review is about item#36805501.

Related Products