Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Connector
E39
...see all
Product Options
ADD TO CART
Rated Input Current (A) Maximum Diameter (phi mm) Total Luminous Flux (Lm) Rated Voltage (V) Power Consumption (W) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Input Current (A) Maximum Diameter (phi mm) Total Luminous Flux (Lm) Rated Voltage (V) Power Consumption (W) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9 90 9900 120 200 190 240 1PC 1 HF200X 36805517 38.63 SGD
Shipped after 2017-01-23
2.5 116 15800 130 300 250 290 1PC 1 HF300X 36805526 42.51 SGD
Shipped after 2017-01-23
3.3 116 22000 130 400 260 290 1PC 1 HF400X 36805535 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Factory ceiling proof
5
From Japan
On 2016-09-27 17:26:26
It is no unchanged tone that you used until now.
This review is about item#36805517.
Factory lighting
2
From Japan
On 2016-05-24 04:21:24
I think there is no problem to use, It had peeling white paint part two locations of the internal bulb. Nowadays what can not be helped because mercury lamp is not a LED ···
This review is about item#36805526.
As the workplace of the light bulb
5
From Japan
On 2015-11-18 21:43:52
Workplace becomes bright and you can work comfortably.
This review is about item#36805535.
The skylight of factory
3
From Japan
On 2015-02-03 14:01:39
Because mercury lamp, or can not be so obvious be, lit early? The price basis, is a little cheap.
This review is about item#36805535.

Related Products