Buy more than* S$200* and get FREE SHIPPING

High-Frequency Lighting Fluorescent Lamp Elongate Fq Only

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
9000
Tube Length (mm)
549
Rated Lamp Power (W)
24
Total Luminous Flux (Lm)
1950
Connector
G5
Pipe Diameter (phi mm)
16
Current (A)
0.3
Type
Hf24W form
...see all>
Product Options
ADD TO CART
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5000 White three-wavelength form noon 1PC 1 FHF24SEN 36804817 -
Discontinued
[x]
3000 3 wavelength-shaped bulb color 1PC 1 FHF24SEL 36804801 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of consumables
5
From Japan
On 2016-05-01 09:43:09
It was saved because we did not handle it in the neighborhood
This review is about item#36804817.

Related Products