Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Beam Lamp Scattered Light Shape

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
2000
Color Temperature (K)
2750
Maximum Diameter (phi mm)
121
Beam Angle (degrees)
30
Weight (g)
290
Overall Length (mm)
135
...see all>
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Beam Flux (Lm) Total Luminous Flux (Lm) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Beam Flux (Lm) Total Luminous Flux (Lm) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2800 450 800 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BRF110V80W 36805045 -
Discontinued
[x]
4200 700 1360 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BRF110V120W 36805054 -
Discontinued
[x]
ADD TO CART

Related Products