Buy more than* S$200* and get FREE SHIPPING

Door Knob Gorgeous, Latch Lock

5.00 (3)
Purpose
For bedroom (with slide key)
Matching Door Thickness (mm)
28 - 45
Functions
Inside-clamped lock (type 1)
Finishing
Copper bronze
Dimension (mm)
(Back set) 65
Material
Zinc die-cast
Set Contents
Knobs (outdoor / indoor), latches
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 36804031 42.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange door knob for toilet
5
From Japan
On 2017-04-04 16:59:37
There are no particular improvements. In the nearby home center, stock type is in stock, but there is no for toilet, so when ordering renovation of apartment etc, we will order again.
This review is about item#36804031.
Replacement
5
From Japan
On 2014-05-05 13:51:46
I am very pleased because it is the same as the item I used before. I think that I used it for about 25 years or more. Because I was dirty this time I searched for exactly the same items I purchased it. I also want to use it carefully. Monotaro san can have various items.
This review is about item#36804031.
Since the handle of the same type used before was broken, it will be replaced
5
From Japan
On 2014-04-12 14:38:54
The goods have arrived safely by smooth correspondence. I purchased it because the same type of handle I used before was broken, but I was able to purchase it cheaply. As for the goods, since it has not installed yet, there is no specific impression, but it is saved when there is an installation instruction manual or the like. Monotaro is also good at servicing, so I would like to use it again.
This review is about item#36804031.

Related Products