Buy more than* S$200* and get FREE SHIPPING

Sliding Door Locks

5.00 (1)
Purpose
For Japanese-style room
Matching Door Thickness (mm)
24 - 35
Functions
Sliding door locks
Finishing
Copper bronze
Dimension (mm)
(Back set) 65
Material
(Handles / seat) zinc die-cast , (latch) press steel plate
Set Contents
Knob (external side), the inside, latch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HL-2C 36804083 40.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange for rehoming
5
From Japan
On 2016-05-01 18:14:37
It was used in replacement of the products that are filled with GATE. The position of the hole was a use Yasuka' same. However Ni will Irekaeyo because the screw was short, I wanted also had been a long one.
This review is about item#36804083.

Related Products