Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outside The Home Wc Lock Open

4.56 (9)
Purpose
Toilet (one side knob)
Matching Door Thickness (mm)
29 - 36
Functions
Display lock (type 1)
Finishing
Chromium plating
Dimension (mm)
(Back set) 53
Material
(Handles / seat) zinc die-cast , (latch) press steel plate
Set Contents
Knob (external side), the inside
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 36804135 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Replacing old toilet doorknob
4
From Japan
On 2017-12-23 12:32:34
Since the doorknob I use is rattled for ten years, when I was looking for replacement parts ... I was in a monotaro! Since the hole in which the axis of the door knob entered was small, it was necessary to widen a little, but it was successfully mounted. I can use it without problems. It was good to exchange.
This review is about item#36804135.
Exchange
5
From Japan
On 2017-10-12 13:09:57
It was the same as what I was using and I was satisfied because it was cheap.
This review is about item#36804135.
Toilet door
2
From Japan
On 2016-02-23 21:46:58
Once I installed it I replaced it again with a handle with a grip that can not be opened from the inside.
This review is about item#36804135.
Door knob repair of office toilet
5
From Japan
On 2015-07-23 18:04:43
Replacement was easy because it was a product with the same dimensions as existing products.
This review is about item#36804135.
Replace door knob in toilet of old house
5
From Japan
On 2014-07-15 16:50:06
The play of the door knob of the old house was getting worse and I was looking for it. Recently I used a back set which is not used so much, it was hard to find, I was in trouble. Very solid, no problem. I should have exchanged it faster.
This review is about item#36804135.
Exchange with older ones
5
From Japan
On 2014-04-24 15:15:36
I purchased it because it was the same shape as the one used in the door of a house toilet for 30 years and the dimensions were almost the same. I think that it probably belonged to the same manufacturer, but it seemed that there was some change in the shape, and it was necessary to widen the hole of the door. Regarding the installation, there was no problem other than that, it was easy. However, the internal parts seemed to cost down very much, and the plastic became more popular now. Therefore, I feel that it is impossible to expect a lifetime as long as an old type object.
This review is about item#36804135.
About 25 years old public bath toilet door knob change
5
From Japan
On 2014-01-16 01:42:31
This type of knob was attached to the toilet of the old building, but can not find it recently in the home center, must we drill holes? I was glad that it was found here. (Actually, there are customers who fainted with the bath in the public bath, so I thought that I wanted to change to things that can be unlocked from the outside in the event of an emergency ...)
This review is about item#36804135.
Used for toilet doorknob.
5
From Japan
On 2014-01-11 19:09:07
The toilet doorknob was broken, so I ordered the item. Since it was a commodity more than 20 years ago, I was worried about the stock at first, but it was extremely helpful as it existed. Exchange is also very easy, I am satisfied with being restored to the original. I will be using this again. Thank you very much.
This review is about item#36804135.
Replace the handle part due to wear
5
From Japan
On 2013-03-15 14:44:33
In the lock receiving plate part there is a stamp of the giken in the former thing but I think that it is troubling when replacing it with a new user who has no stamp in this time due to some trouble.
This review is about item#36804135.

Related Products