Buy more than* S$200* and get FREE SHIPPING

High Speed Steel Sliding Door Locks

5.00 (2)
Purpose
For Japanese style room (with slide key)
Matching Door Thickness (mm)
25 - 37
Functions
Sliding door locks
Finishing
Stainless hair line
Dimension (mm)
(Back set) 65
Material
(Knobs / seat) stainless, (latch body) press steel plate
Set Contents
Knobs (outdoor / indoor), latches
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 36804144 31.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The spring of the door sliding door key in the room broke and replaced
5
From Japan
On 2017-11-12 11:12:50
I think that there is a lot of demand for this key. I do not think that improvement points are necessary. Also the delivery was quick, saved.
This review is about item#36804144.
Locking the room
5
From Japan
On 2013-06-26 14:56:14
Satisfied
This review is about item#36804144.

Related Products