Buy more than* S$200* and get FREE SHIPPING

Night Latch, Knob

4.67 (3)
Purpose
For bedroom
Matching Door Thickness (mm)
26 to 42
Functions
Uchishimejo (type 2)
Finishing
Stainless steel/Hair line
Dimension (mm)
(Set back) 60
Material
(Knob locus) stainless steel, (latch body) press steel plate
Set Contents
Knob (outdoor side-indoor side), the latch body
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 36804153 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Door repair
5
From Japan
On 2015-07-04 19:08:35
I trust the products of Mr. Giken the most. Of course this is also perfect.
This review is about item#36804153.
Use at home
5
From Japan
On 2015-02-06 19:56:38
The product can be used without any problems. I am happy to buy it cheaper than buying at a home center.
This review is about item#36804153.
Replacement
4
From Japan
On 2014-12-25 18:14:57
Replacement is also easy and no problem.
This review is about item#36804153.

Related Products