Buy more than* S$200* and get FREE SHIPPING

Door Lever J, Knob Rose Sliding Door Lock

4.83 (6)
Matching Door Thickness (mm)
29 - 35
Functions
washer: round washer sliding door locks
Finishing
electro-deposition clear + Plating
Handle
NO.24
Symbol
(seat)2 M
Dimension (mm)
(Back set) 65
Material
(Handles / washer) aluminum alloy (latch body) zinc die casting
Set Contents
Knob (external side), the inside, latch
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 1Set 1 JL-24-2M-N 36804196 33.99 SGD
In stock
Brown 1Set 1 JL-24-2M-BR 36804205 33.99 SGD
In stock
Satin gold 1Set 1 JL-24-2M-SG 36804214 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2017-09-26 15:21:40
I replaced it due to the breakage of the latch, but I am satisfied with no particular problem.
This review is about item#36804196.
Replacement of dovebreaker tablet
4
From Japan
On 2017-02-01 14:45:07
I think that it was good because it could be used appropriately. I would appreciate it if you can describe the dimensions of the size a bit more accurately afterwards.
This review is about item#36804214.
I exchanged for a broken one in my Japanese tatami room
5
From Japan
On 2016-05-01 16:00:27
The back set was the same, so I could exchange it smoothly. I am very satisfied with the calm atmosphere of the color.
This review is about item#36804205.
Replacement of Door Knob for Door Sliding Doors
5
From Japan
On 2016-04-10 10:48:19
Since the doorknob for door sliding doors used for 15 years broke, I exchanged for the same specification. There was no problem with the goods that arrived. I appreciate prompt response.
This review is about item#36804214.
home
5
From Japan
On 2015-08-19 22:30:05
I searched a variety of things such as the center of the gomeless but the same thing was really good on the net!
This review is about item#36804214.
Doorknob repair time
5
From Japan
On 2014-03-10 19:25:43
The amount was saved by setting cheaper than anywhere. Delivery status mail, etc. Shopping was possible with a very smooth flow. If possible, I think that shopping was able to be made even more without anxiety when Kawaguchi Giken 's "J lever" and "GATE" compatibility etc are clearly stated on the product page.
This review is about item#36804214.

Related Products