Buy more than* S$200* and get FREE SHIPPING

J Door Levers

5.00 (1)
Matching Door Thickness (mm)
29 to 45
Functions
Sagittarius: oval seat within tighten lock
Finishing
Plating + electrodeposition clear
Handle
NO.24
Symbol
(The) 3K
Material
(Handle seat) aluminum alloy, (latch body) zinc die-casting
Set Contents
Lever (outdoor-indoor side), the latch body
...see all>
Product Options
ADD TO CART
Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Set back) 50 Satin Gold 1Set 1 JL-24-3K-SG 36804275 52.99 SGD
Shipped after 2018-04-27
(Set back) 50 Brown 1Set 1 JL-24-3K-BR 36804266 52.99 SGD
Shipped after 2018-04-27
- Nickel 1Set 1 JL-24-3K-N 36804257 58.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Change door knob in bedroom and changing room
5
From Japan
On 2014-09-30 19:36:43
I selected the same manufacturer as the old type door knob. I opened a 21 mm long hole for Samturn, but no other work was necessary. I am relieved to be able to do as planned. I am satisfied with the contents of the product and instruction manual.
This review is about item#36804275.

Related Products