Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

J Lever Oval Seat Display Lock

4.29 (7)
Purpose
For toilet
Matching Door Thickness (mm)
29 - 45
Functions
Washer: oval washer display lock
Finishing
electro-deposition clear + Plating
Handle
NO.24
Symbol
(washer)4 K
Dimension (mm)
(Back set) 50
Material
(Handles / washer) aluminum alloy (latch body) zinc die casting
Set Contents
Lever (outdoor / indoor), latches
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 1Set 1 JL-24-4K-N 36804284 52.99 SGD
In stock
Brown 1Set 1 JL-24-4K-BR 36804293 51.99 SGD
In stock
Satin gold 1Set 1 JL-24-4K-SG 36804302 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Renovation of owned property, renovation
5
From Japan
On 2015-07-06 16:47:11
It was possible to handle both left and right, it was convenient. I would like to hold it as an emergency stock.
This review is about item#36804284.
Toilet door
5
From Japan
On 2015-01-27 15:43:06
Since I could buy the cheaper price than other sites, after that there is no problem if there is durability.
This review is about item#36804284.
Repair and replacement of the toilet doorknob
4
From Japan
On 2014-12-09 21:21:51
I think that I am generally good.
This review is about item#36804302.
Exchange broken lever
5
From Japan
On 2014-05-31 10:53:23
Against the product of Mr. Giken is certain. · There is no sharp point where chamfering is done securely. · Close the key securely after closing it. · There is no big play and no rattling. · Motion is smooth and there is no stuck. · If you use normally, it will have 10 years. Not limited to Mr. Giken, it is commonplace to meet all the above if it is made by a Japanese standard manufacturer. However, among the no brands, there were products that did not satisfy even one. Since there is no Lever indicator lock of Maruka at Giken, when I added a no brand, the problem has occurred one after another and I got a bad eye. That's the reason, in 3 months the lever broke. It took a lot of time and effort to spare the effort of opening a hole one more. If you do this from the beginning ...
This review is about item#36804284.
Home repair
5
From Japan
On 2014-03-14 13:12:15
I carried out the replacement repair, but it was easy to install because it is the same standard item. It is easy to use and has a heavy feeling and I am satisfied.
This review is about item#36804293.
Replacement
1
From Japan
On 2013-12-23 17:41:16
The size of what I bought did not fit, I opened up and so I was in trouble because I could not return it. It is totally useless.
This review is about item#36804302.
Repair of the toilet door
5
From Japan
On 2013-03-08 16:53:33
Monotaro saves a lot of assortment. I got the same thing as the one attached now, so I am very satisfied. There is no problem for the product as well. The replacement work was also easy.
This review is about item#36804302.

Related Products