Buy more than* S$200* and get FREE SHIPPING

Door Lever J, Knob Rose No Lock

4.14 (14)
Matching Door Thickness (mm)
29 - 45
Functions
Washer: round washer air lock
Finishing
Electrostatic coating
Handle
NO.20
Symbol
(washer)1 M
Dimension (mm)
(Back set) 50
Material
(Handles / washer) aluminum alloy (latch body) zinc die casting
Set Contents
Lever (outdoor / indoor), latches
Specification
With no key
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 1Set 1 JL-20-1M-TN 36804311 29.99 SGD
Shipped after 2018-04-23
Satin gold 1Set 1 JL-20-1M-TSG 36804327 29.99 SGD
Shipped after 2018-04-23
Brown 1Set 1 JL-20-1M-TBR 36804336 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
House renovation
1
From Japan
On 2018-02-05 18:51:00
I exchanged old knobs with this. Although I used it for about 2 years without problems, the door did not open due to a sudden downward operation. When I got an instruction manual, I wrote that you should change it as soon as the door opens upwards. Although it is written that it is 10 years of replacement, too much difference is too much. It was good because there was a shop for attaching to another place, but if it is a product that will soon break, I will not buy Kawaguchi Giken's products in the future. The old GOAL was replaced for 45 years without breaking. I'd like to contact the manufacturer to know the cause. Thank you for your consideration.
This review is about item#36804311.
Toilet doorknob etc.
4
From Japan
On 2018-01-24 16:35:28
Since it is not equipped with a key, it changed the law which makes it difficult to turn the handle with the outside of the toilet and the door of the living room, as it is, you can not use the true square material and you can not use it and use the grinder to scrape the square material, because it opens with one touch It is a stack that can change other places.
This review is about item#36804327.
Exchange of vacant lock
4
From Japan
On 2017-05-15 17:02:56
There are multiple specifications for the length of the latch body, so caution is required when purchasing. I purchased it without noticing that the size of the latch body of this product is shorter than the unlocking of Kawaguchi Giken previously purchased. Also, the movement distance of the latch varies with the rotation of the knob. As a result, it did not fit the door to be installed and could not use the old latch body as it was. I processed the door and installed it.
Replacement due to damage (15 years use)
5
From Japan
On 2016-09-02 11:00:12
This price satisfaction with the set of Monotaro san. Delivery is quick. I hope the sales of levers - only cheap. It will become dirty by pretty color peeling etc.
This review is about item#36804327.
For the door
5
From Japan
On 2015-12-28 15:08:16
I replaced it because the handle of the door came loose. After installation, looseness ceased and opening and closing became smooth.
This review is about item#36804327.
Used for replacing the door knob at home
4
From Japan
On 2015-12-14 18:46:40
The spring of the door knob at home broke and it replaced.
This review is about item#36804336.
Home repair
3
From Japan
On 2015-11-13 10:12:36
Although it is good for the product, there was a difference between the color and the real thing.
This review is about item#36804311.
Change door knob
5
From Japan
On 2015-10-31 18:02:01
The doorknob stayed hanging, I asked the construction store to correct it before, but it cost about 8000 yen. This time another door knob has broken, so I bought this product to fix it myself this time. It was easy to fix it. I think I will fix it myself from next time.
This review is about item#36804311.
For your own door
4
From Japan
On 2015-09-30 19:49:06
It is a texture above the price. The instructions were also easy to understand and processing was smooth.
This review is about item#36804336.
Exchange painted bald objects
3
From Japan
On 2015-06-03 15:43:12
I want photographic explanation to understand the size of contents.
This review is about item#36804336.

Related Products