Buy more than* S$200* and get FREE SHIPPING

Door Lever J, Oval Back Plate No Lock

5.00 (5)
Matching Door Thickness (mm)
29 - 45
Functions
Washer: oval washer air lock
Finishing
Electrostatic coating
Handle
NO.20
Symbol
(washer)1 K
Dimension (mm)
(Back set) 50
Material
(Handles / washer) aluminum alloy (latch body) zinc die casting
Set Contents
Lever (outdoor / indoor), latches
Specification
With no key
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 1Set 1 JL-20-1K-TN 36804406 34.21 SGD
In stock
Satin gold 1Set 1 JL-20-1K-TSG 36804415 34.21 SGD
In stock
Brown 1Set 1 JL-20-1K-TBR 36804424 34.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Knob in Kumamoto earthquake two corruption. Orders in the net goods near the recovery is not unobtainable.
5
From Japan
On 2016-05-06 15:53:31
Work cheaper was easy. I was saved.
This review is about item#36804406.
Store toilet of the entrance door
5
From Japan
On 2016-05-06 11:19:50
When opening the door lever, because it is opened by moving either even under even above, it is useful. Movement of the lever is also light.
This review is about item#36804406.
Clearing work
5
From Japan
On 2016-03-09 23:44:01
I think I may have a little more product sorting materials
This review is about item#36804415.
Lever replacement of door
5
From Japan
On 2015-11-14 14:04:55
Giken's products are good texture to the cheapness of the split, durability is perfect does not Well. It is recommended.
This review is about item#36804415.
Replacement of taking lever
5
From Japan
On 2013-09-25 21:18:56
Very easy replacement, came to an end immediately the construction work.
This review is about item#36804415.

Related Products