Buy more than* S$200* and get FREE SHIPPING

Privacy Door Knob, Oval Rose

3.00 (2)
Functions
Sagittarius: oval seat within tighten lock
Handle
NO.20
Set Contents
Lever (outdoor-indoor side), the latch body
...see all>
Product Options
ADD TO CART
Matching Door Thickness (mm) Finishing Symbol Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Matching Door Thickness (mm) Finishing Symbol Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 to 45 Electrostatic painting (The) 3K Satin Gold (Set back) 50 1Set 1 JL-20-3K-TSG 36804442 46.99 SGD
In stock
29 to 45 Electrostatic painting (The) 3K Nickel (Set back) 50 1Set 1 JL-20-3K-TN 36804433 47.99 SGD
In stock
29 - 45 Electrostatic coating (Seat) 3K Brown (Back set) 50 1Set 1 JL-20-3K-TBR 36804451 46.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Change door knob
1
From Japan
On 2015-11-25 15:03:07
Spring is too hard
This review is about item#36804442.
Exchange toilet door knob
5
From Japan
On 2014-09-30 19:28:16
Because the old type door knob and the maker are different, the dimension measurement was taken over time. Although some additional work, such as screw holes, occurred, construction was completed as planned. I am satisfied with the product itself and the content described in the instruction manual.
This review is about item#36804442.

Related Products