Buy more than* S$200* and get FREE SHIPPING

Door Lever J, Oval Back Plate, Indicator Lock

4.12 (8)
Purpose
For toilet
Matching Door Thickness (mm)
29 - 45
Functions
Washer: oval washer display lock
Finishing
Electrostatic coating
Handle
NO.20
Symbol
(washer)4 K
Dimension (mm)
(Back set) 50
Material
(Handles / washer) aluminum alloy (latch body) zinc die casting
Set Contents
Lever (outdoor / indoor), latches
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 1Set 1 JL-20-4K-TN 36804467 47.99 SGD
In stock
Satin gold 1Set 1 JL-20-4K-TSG 36804476 46.99 SGD
In stock
Brown 1Set 1 JL-20-4K-TBR 36804485 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Toilet knob
5
From Japan
On 2017-04-27 00:09:44
Although I did not understand the manufacturer that I used to date, I found out by chance with a monotail and looked at the position of screws and holes, it was almost the same and it was able to be installed without processing.
This review is about item#36804467.
For replacement of the toilet door
5
From Japan
On 2017-04-09 20:24:55
Originally it was a handheld doorknob, but the movements of the keys were unstable, so it was later replaced with a lever type. The design is simple and the texture is also good. It was easy to understand as it also contained a process chart. Originally back set 60 mm, there is no 60 mm combination in this series, so you only need to purchase additional back set only, or you need to process the door (this time it was processed). It became very easy to use.
This review is about item#36804467.
Repair parts for rental property
5
From Japan
On 2016-08-15 17:54:57
I was worried whether it would fit because it was a part installed over 10 years ago but it was ok. It was saved.
This review is about item#36804476.
Replacement part
4
From Japan
On 2016-03-06 15:39:14
no problem. I would appreciate it if you could attach a drawing if you let me know.
This review is about item#36804476.
toilet
4
From Japan
On 2015-08-02 16:10:17
The texture was good and easy to install and it was good.
This review is about item#36804476.
Renovation
1
From Japan
On 2014-11-22 15:25:02
I bought it for the first time to replace the door knob with a lever but I did not check the dimensions of the back set, so I could not use it at the scene and it was a big loss. I need 60 mm, but this is 50 mm, so please be careful everyone.
This review is about item#36804476.
When exchanged
5
From Japan
On 2013-05-02 13:49:57
Although it is designed to fix both the inner and outer surfaces, by tapping, it is easier to work when exchanging from other things with a person who can fix with only bolts from the inside. Although there is no problem if it is attached to the unprocessed door.
This review is about item#36804476.
Replacement
4
From Japan
On 2013-03-18 15:37:10
The question about this product was answered "It can not be used with the left hanging brand because it is a product of the right hanger source specification", but the lever can be replaced with the indoor side / outdoor side and right It is not limited to the hanger spec.
This review is about item#36804476.

Related Products