Buy more than* S$200* and get FREE SHIPPING

Door Lever DJ, Oval Back Plate, Indicator Lock

4.25 (4)
Matching Door Thickness (mm)
29 - 45
Functions
Oval seat, display lock (type 2)
Dimension (mm)
(Back set) 60
Material
(Steering wheel, seat) aluminum alloy, (latch body) Press steel plate
Set Contents
Lever (outdoor-indoor side), the latch body
...see all>
Product Options
ADD TO CART
Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Nickel 1Set 1 DJ20-4K-TN 36804503 57.99 SGD
In stock
For toilet Brown 1Set 1 DJ20-4K-TBR 36804521 57.99 SGD
In stock
- Satin Gold 1Set 1 DJ20-4K-TSG 36804546 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I purchased it by unverified
2
From Japan
On 2018-01-15 16:18:11
Trying to put it in the existing one-hole toilet door Did you do Newly, construction It was a type that I had to process another hole in the keyhole. Return it, on another site I bought a type that can lock the key with one hole. (Same giken products) I do not think I will make mistakes like me Please be careful when purchasing.
This review is about item#36804503.
Replace as for renovation
5
From Japan
On 2017-08-09 17:15:43
I searched many times at the home center for replacement, but I did not find it and I searched it on the net. Thanks to you, the lever maker I used to date has sold the same dimensional relationship as for renaming, and I was able to swap smoothly. Since the drawing was also on your company's page, we were able to confirm before purchase.
This review is about item#36804503.
Replacement of lever handle
5
From Japan
On 2017-04-06 16:03:20
It is early since ordering, and I am satisfied that there are not any problems in particular
This review is about item#36804546.
For toilet doors
5
From Japan
On 2015-03-11 10:14:14
The toilet door was a throne type and the key was loose so I changed it to a lever type. The key is closed properly and I am satisfied. I wish it could be a bit cheaper.
This review is about item#36804503.

Related Products