Buy more than* S$200* and get FREE SHIPPING

Door Lever DJ, Oval Back Plate, Indicator Lock

Matching Door Thickness (mm)
29 - 45
Functions
Oval seat, display lock (type 2)
Color
Satin Gold
Dimension (mm)
(Back set) 60
Material
(Steering wheel, seat) aluminum alloy, (latch body) Press steel plate
Set Contents
Lever (outdoor-indoor side), the latch body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DJ20-4K-TSG 36804546 57.14 SGD
In stock
ADD TO CART

Related Products