Buy more than* S$200* and get FREE SHIPPING

LED Bulb,G50 Type

5.00 (1)
Rated Average Lifespan (hours)
30000
Rated Voltage (V)
100
...see all
Product Options
ADD TO CART
Power Consumption (W) Type Weight (g) Color Overall Length (mm) Rated Input Current (A) Total Luminous Flux (Lm) Rated Power Consumption (W) Maximum Diameter (phi mm) Outside Diameter x Overall Length (mm) Cycle(Hz) Connector Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Type Weight (g) Color Overall Length (mm) Rated Input Current (A) Total Luminous Flux (Lm) Rated Power Consumption (W) Maximum Diameter (phi mm) Outside Diameter x Overall Length (mm) Cycle(Hz) Connector Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 - - - - 0.016 - 1.4 - 50x70 - E26 - 1pc 1 LDG1CY-G-G274 01465302 14.39 SGD
In stock
1.2 White 15 Lunch white equivalent 70 0.014 55 - 50 - 50/60 E17 Indoor application 1PC 1 LDG1N-G-E17-G260 36805377 14.39 SGD
In stock
1.2 White 15 Bulb color equivalent 70 0.014 45 - 50 - 50/60 E17 Indoor application 1PC 1 LDG1L-G-E17-G261 36805386 14.39 SGD
In stock
1.4 White 28 Lunch white equivalent 70 0.016 60 - 50 - 50/60 E26 Indoor application 1PC 1 LDG1N-G-G270 36805395 14.39 SGD
In stock
1.4 White 28 Bulb color equivalent 70 0.016 55 - 50 - 50/60 E26 Indoor application 1PC 1 LDG1L-G-G271 36805404 14.51 SGD
Shipped after 2017-06-30
1.2 - 17 - 70 0.014 55 - 50 - 50/60 E17 - 1pc 1 LDG1CN-G-E17-G265 59715293 14.51 SGD
Shipped after 2017-06-30
1.2 - 17 - 70 0.014 45 - 50 - 50/60 E17 - 1pc 1 LDG1CL-G-E17-G266 59715302 14.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as an alternative to incandescent balls
5
From Japan
On 2015-08-28 09:23:34
Is pleased
This review is about item#59715302.

Related Products