Buy more than* S$200* and get FREE SHIPPING

Replacement Plug Outdoor

3.00 (2)
Compatible Cable
3 heart x1.25mm 2 - 3 heart x2.0mm 2
Rated Current (A)
15
Rated Voltage (V)
125
Type
Outdoor type
Weight (kg)
0.068
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P2-3KE 36805693 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Power socket replacement for electric tool
2
From Japan
On 2017-10-11 21:13:46
A product different from the product of the image was sent. I thought that it is a product of an image, but since I can use it as it is used in a different way, I will use it as it is. Although it was a disappointing result this time, please update the image so that people like me will not increase in the future.
This review is about item#36805693.
Replace electric drum jack
4
From Japan
On 2016-10-16 17:49:15
Another thing that I purchased before purchased it by changing the maker because the parts loose in the summer heat. It takes time and effort to exchange, but easy to use.
This review is about item#36805693.

Related Products