Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2214 Polyester Pants, with Rubber Edge

4.50 (22)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Polyester 100%
Color
Navy
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Compatible Height (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 - 80 160 - 170 72 M 1PC 1 2214 36806183 8.99 SGD
In stock
78 - 88 170 - 180 75 L 1PC 1 2214 36806192 8.99 SGD
In stock
86 - 96 175 - 185 78 LL 1PC 1 2214 36806201 9.99 SGD
In stock
94 - 104 175 - 185 81 3L 1PC 1 2214 36806217 9.99 SGD
In stock
102 - 126 180 - 185 82 4L 1PC 1 2214 36806226 9.99 SGD
In stock
116 - 126 180 - 185 83 5L 1PC 1 2214 36806235 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 9
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
Mow cutting work
4
From Japan
On 2018-03-11 15:07:42
Since rubber is contained in the hem, smooth wearing off of boots is also smooth.
This review is about item#36806192.
The hem of the hem is good.
4
From Japan
On 2017-12-16 19:01:46
It is good that the hem is squeezed with rubber. My legs are short. Even my hem is hard to rub against the ground
This review is about item#36806183.
Facilities Construction work
5
From Japan
On 2017-12-13 14:37:02
Because it is rubber hem, easy to wear size 3L regardless of figure It seems that feet are bad with a small size
This review is about item#36806217.
Farm work
5
From Japan
On 2017-04-09 06:00:18
It is better to sew more than those of the same price range sold at a nearby home center or it is hard to be torn. It is even better to have an ass pocket.
This review is about item#36806192.
Dirty work
4
From Japan
On 2017-03-23 22:35:34
I can work without worrying about dirt, it is very helpful. I like the hem rubber very much. Because the replacement cycle is early, I am thankful that it is a bit cheaper.
This review is about item#36806201.
Painting work
5
From Japan
On 2017-01-05 21:20:19
Price, comfortable to wear (comfortable), do not mind if it gets dirty, etc.
This review is about item#36806217.
Car maintenance
5
From Japan
On 2016-11-24 14:57:51
Used to prevent contamination from over the pants of the cold. Oil soiling on the floor did not soak in the inside.
This review is about item#36806201.
Cover when working outside
4
From Japan
On 2016-06-22 14:34:34
Because it is light, it is light and easy to use. Better if cheaper in price
This review is about item#36806192.
Farm work
3
From Japan
On 2016-04-20 08:08:46
I like it very much at the hem. Although I have purchased it many times, I can not help somewhat if it is cheap ~
This review is about item#36806201.
Work in mud
5
From Japan
On 2016-04-04 15:59:35
Because the rubber is attached to the hem at the time of work in mud or car wash, mud and water are blocked under the boots so it is very convenient ·
This review is about item#36806201.

Related Products