Buy more than* S$200* and get FREE SHIPPING

2217 Camouflage Jacket

3.87 (15)
...see all
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Size Color Appliable Chest Measurement (cm) Fabric Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Size Color Appliable Chest Measurement (cm) Fabric Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
94 - 104 175 - 185 79 3L Beige 102 - 110 100% nylon 90 1Sheet 1 2217 36806393 15.92 SGD
In stock
102 to 126 180 to 185 80 4L Beige 108 to 122 100% nylon 92 1Sheet 1 2217 36806402 16.24 SGD
Shipped after 2017-07-06
72 - 80 160 - 170 71 M Green 84 - 92 Nylon 100% 83 1Sheet 1 2217 36806244 15.92 SGD
In stock
78 - 88 170 - 180 74 L Green 90 - 98 Nylon 100% 86 1Sheet 1 2217 36806253 16.24 SGD
In stock
88 - 96 175 - 185 77 LL Green 96 - 104 Nylon 100% 88 1Sheet 1 2217 36806262 16.11 SGD
In stock
94 - 104 175 - 185 79 3L Green 102 - 110 Nylon 100% 90 1Sheet 1 2217 36806271 16.11 SGD
In stock
102 - 126 180 - 185 80 4L Green 108 - 122 Nylon 100% 92 1Sheet 1 2217 36806287 16.11 SGD
In stock
116 - 126 180 - 185 81 5L Green 114 - 122 Nylon 100% 93 1Sheet 1 2217 36806296 16.11 SGD
In stock
72 - 80 160 - 170 71 M Gray 84 - 92 Nylon 100% 83 1Sheet 1 2217 36806305 16.24 SGD
In stock
78 - 88 170 - 180 74 L Gray 90 - 98 Nylon 100% 86 1Sheet 1 2217 36806314 16.11 SGD
In stock
86 - 96 175 - 185 77 LL Gray 96 - 104 Nylon 100% 88 1Sheet 1 2217 36806323 15.92 SGD
In stock
94 - 104 175 - 185 79 3L Gray 102 - 110 Nylon 100% 90 1Sheet 1 2217 36806332 16.11 SGD
In stock
102 - 126 180 - 185 80 4L Gray 108 - 122 Nylon 100% 92 1Sheet 1 2217 36806341 15.92 SGD
In stock
116 - 126 180 - 185 81 5L Gray 114 - 122 Nylon 100% 93 1Sheet 1 2217 36806357 16.11 SGD
In stock
72 - 80 160 - 170 71 M Beige 84 - 92 Nylon 100% 83 1Sheet 1 2217 36806366 15.92 SGD
In stock
78 - 88 170 - 180 74 L Beige 90 - 98 Nylon 100% 86 1Sheet 1 2217 36806375 15.92 SGD
In stock
86 - 96 175 - 185 77 LL Beige 96 - 104 Nylon 100% 88 1Sheet 1 2217 36806384 16.11 SGD
In stock
116 - 126 180 - 185 81 5L Beige 114 - 122 Nylon 100% 93 1Sheet 1 2217 36806411 16.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 1
1 star 2
Review Rating: 3.87
15 Customer Reviews
The reviews are automatic translation.
I wear under rain gear when it is cold.
2
From Japan
On 2017-03-01 17:25:31
I want 6L. I would like to order 10 colors for each color if there is one.
This review is about item#36806357.
Outdoor work
5
From Japan
On 2017-01-17 16:37:25
Standard winter clothes in winter, even if the price is easy and dirty (oil stain) it is better to be washed repeatedly with scourers. Easy to move even if you wear it from the normal work clothes
This review is about item#36806357.
Everyday clothes
4
From Japan
On 2016-03-18 22:39:04
I like the design and color, but it was smaller than I thought. I wish I had chosen a larger size.
This review is about item#36806296.
Wear during work
5
From Japan
On 2016-03-15 18:39:20
Typical things.
This review is about item#36806314.
Site work
5
From Japan
On 2015-12-11 18:00:53
It seems to be firm and strong
This review is about item#36806314.
Used for rain bike commuting
5
From Japan
On 2015-06-21 16:27:03
I wanted a type to wear from my head, so I am satisfied.
This review is about item#36806393.
Bikeware
3
From Japan
On 2014-04-01 20:14:51
I use it for a motorcycle instead of a windbreaker. The fabric is quite thin, but the design and handle are good. Because it is written as water repellent once it seems to rise a little if it rains. It feels better if the front was chucked.
This review is about item#36806296.
Site work
1
From Japan
On 2014-01-27 09:03:03
I thought that it was an upper and lower set, but I purchased it but because I was only a coat, I failed to purchase.
This review is about item#36806271.
Interior work
5
From Japan
On 2013-11-25 00:19:58
I think it's good
This review is about item#36806314.
Bike Touring
4
From Japan
On 2013-06-24 21:19:03
I have not used it yet so I can not say anything, do you want another one? I bought it for the time of. I am satisfied with the design, but I would like to repeat by being able to endure the wind at the time of bike touring.
This review is about item#36806262.

Related Products