Buy more than* S$200* and get FREE SHIPPING

2218 Camouflage Pants

4.07 (15)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Compatible Height (cm) Cuff Width (cm) Inseam (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Compatible Height (cm) Cuff Width (cm) Inseam (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
94 to 104 175 to 185 23.5 79 100% nylon 3L Beige 1PC 1 2218 36806576 13.99 SGD
In stock
102 to 126 180 to 185 24 80 100% nylon 4L Beige 1PC 1 2218 36806585 13.99 SGD
Shipped after 2018-01-26
116 to 126 180 to 185 25 83 100% nylon 5L Beige 1PC 1 2218 36806594 13.99 SGD
Shipped after 2018-01-25
72 - 80 160 - 170 22 70 Nylon 100% M Green 1PC 1 2218 36806427 13.99 SGD
In stock
78 - 88 170 - 180 22.5 73 Nylon 100% L Green 1PC 1 2218 36806436 13.99 SGD
In stock
88 - 96 175 - 185 23 76 Nylon 100% LL Green 1PC 1 2218 36806445 13.99 SGD
In stock
94 - 104 175 - 185 23.5 79 Nylon 100% 3L Green 1PC 1 2218 36806454 13.99 SGD
In stock
102 - 126 180 - 185 24 80 Nylon 100% 4L Green 1PC 1 2218 36806463 13.99 SGD
In stock
116 - 126 180 - 185 25 83 Nylon 100% 5L Green 1PC 1 2218 36806472 13.99 SGD
In stock
72 - 80 160 - 170 22 70 Nylon 100% M Gray 1PC 1 2218 36806481 13.99 SGD
Shipped after 2018-01-26
78 - 88 170 - 180 22.5 73 Nylon 100% L Gray 1PC 1 2218 36806497 13.99 SGD
In stock
88 - 96 175 - 185 23 76 Nylon 100% LL Gray 1PC 1 2218 36806506 13.99 SGD
In stock
94 - 104 175 - 185 23.5 79 Nylon 100% 3L Gray 1PC 1 2218 36806515 13.99 SGD
In stock
102 - 126 180 - 185 24 80 Nylon 100% 4L Gray 1PC 1 2218 36806524 13.99 SGD
In stock
116 - 126 180 - 185 25 83 Nylon 100% 5L Gray 1PC 1 2218 36806533 13.99 SGD
In stock
72 - 80 160 - 170 22 70 Nylon 100% M Beige 1PC 1 2218 36806542 13.99 SGD
Shipped after 2018-01-25
78 - 88 170 - 180 22.5 73 Nylon 100% L Beige 1PC 1 2218 36806551 13.99 SGD
In stock
88 - 96 175 - 185 23 76 Nylon 100% LL Beige 1PC 1 2218 36806567 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Working at workshop
5
From Japan
On 2018-01-05 06:48:33
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#36806445.
Working outdoors
5
From Japan
On 2017-02-27 20:19:22
I bought it for winter protection and dirt countermeasure. The rubber at the hem is good. There is no complaints when there is a pocket.
This review is about item#36806585.
Farm work
5
From Japan
On 2016-05-20 22:11:36
I want a pocket
This review is about item#36806515.
Few times when working
5
From Japan
On 2016-03-15 18:35:35
Good one.
This review is about item#36806497.
Work clothes?
1
From Japan
On 2016-03-07 12:00:59
When I got it on schedule of work clothes, I got rid of it in a rusty vinyl that I could not wear.
This review is about item#36806551.
Site work
5
From Japan
On 2015-12-11 18:01:18
It seems to be firm and strong
This review is about item#36806497.
Used for rain bike commuting
4
From Japan
On 2015-06-21 16:29:48
Considering wearing from the top of the trousers it is safe to raise the size 1 or 2. I feel slightly smaller than the actual size.
This review is about item#36806576.
Work on normal working trousers Drooling work w
4
From Japan
On 2015-06-10 19:43:43
Bought the size is harder to break as a result. Used in a situation that is like a work of the next day on a rainy day or the like. Although it has not been torn yet, it is a good item if you think in COSPA.
This review is about item#36806472.
Farm work
5
From Japan
On 2014-09-15 19:53:39
It is easy to wear.
This review is about item#36806533.
Farm work
5
From Japan
On 2014-08-18 19:34:23
It is the best that functional movements can be made.
This review is about item#36806472.

Related Products