Buy more than* S$200* and get FREE SHIPPING

8100 One Tuck Cargo Pants

4.22 (36)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Twill
Mixing Ratio (%)
Polyester 65, cotton 35
Type
Length alterations not available
...see all
Product Options
ADD TO CART
Adjustable Waist Circumference (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustable Waist Circumference (cm) Inseam (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 - 80 76 M Ice white 1PC 1 8100 36806603 30.10 SGD
In stock
80 - 86 78 L Ice white 1PC 1 8100 36806612 32.60 SGD
In stock
86 - 92 80 LL Ice white 1PC 1 8100 36806621 29.75 SGD
In stock
92 - 98 80 3L Ice white 1PC 1 8100 36806637 32.95 SGD
In stock
74 - 80 76 M Dark green 1PC 1 8100 36806646 29.51 SGD
In stock
80 - 86 78 L Dark green 1PC 1 8100 36806655 30.34 SGD
In stock
86 - 92 80 LL Dark green 1PC 1 8100 36806664 32.12 SGD
In stock
92 - 98 80 3L Dark green 1PC 1 8100 36806673 29.75 SGD
In stock
74 - 80 76 M Charcoal Gray 1PC 1 8100 36806682 31.53 SGD
In stock
80 - 86 78 L Charcoal Gray 1PC 1 8100 36806691 29.75 SGD
In stock
86 - 92 80 LL Charcoal Gray 1PC 1 8100 36806707 29.75 SGD
In stock
92 - 98 80 3L Charcoal Gray 1PC 1 8100 36806716 30.70 SGD
In stock
74 - 80 76 M Navy 1PC 1 8100 36806725 30.10 SGD
In stock
80 - 86 78 L Navy 1PC 1 8100 36806734 30.10 SGD
In stock
86 - 92 80 LL Navy 1PC 1 8100 36806743 30.10 SGD
In stock
92 - 98 80 3L Navy 1PC 1 8100 36806752 33.19 SGD
In stock
74 - 80 76 M Beige 1PC 1 8100 36806761 29.51 SGD
In stock
80 - 86 78 L Beige 1PC 1 8100 36806777 29.75 SGD
In stock
86 - 92 80 LL Beige 1PC 1 8100 36806786 31.17 SGD
In stock
92 - 98 80 3L Beige 1PC 1 8100 36806795 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 12
3 star 4
2 star 0
1 star 2
Review Rating: 4.22
36 Customer Reviews
The reviews are automatic translation.
Work clothes, casual wear, etc. all
5
From Japan
On 2016-12-16 17:41:25
Without collapse type more than I thought to, but also use it casually everyday wear. Many types of pocket was also bought, but with a view said that versatility, I prefer here.
This review is about item#36806691.
During construction work
5
From Japan
On 2016-10-08 10:52:42
Since there is no quite what with the rubber to the side, it was good to buy. I would like also to buy summer.
This review is about item#36806795.
Delivery business
4
From Japan
On 2016-08-09 16:48:30
Since the firm also bending the work easy knee no problem.
This review is about item#36806716.
Used for work
4
From Japan
On 2015-11-14 20:21:04
Summer, cool is easy to wear.
This review is about item#36806682.
clothes
3
From Japan
On 2015-10-26 16:06:17
Stay wearing normally, but is weak feeling as work clothes.
This review is about item#36806725.
Construction company work clothes
5
From Japan
On 2015-02-12 13:15:28
I bought this the first time in two years. Very price if there is a durability also thinking of buying or so cheap.
This review is about item#36806621.
Machine maintenance office work
4
From Japan
On 2014-11-25 17:51:35
Velcro pocket flap is no longer stick with only wearing three times. Mobile phones troubled fell when you buy the time and cross-legged sitting in a chair. We would like you to raise the quality of the Velcro even prices to rise. Pants function and texture of itself is good think.
This review is about item#36806664.
Normal field work
5
From Japan
On 2014-09-20 19:49:42
In the work pants you are using from the previous, I like. Price seems to be fairly up might not buy another if the rise.
This review is about item#36806691.
Indoor work such as IT equipment installation and configuration.
5
From Japan
On 2014-09-19 23:18:13
Because the low price, was purchased with the feeling of much crush use. Processing of the thread is here and there insufficient, but no problem if expired. Comfort is somewhat Gowa' and stiffer. It is likely to have familiar if we use. You can recommend to people who use pounding as consumables.
This review is about item#36806603.
External work
5
From Japan
On 2014-09-16 17:41:37
3 times I bought. Cheap, easy to wear.
This review is about item#36806786.

Related Products