Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

8101 One Tuck Slacks, Autumn/Spring

4.06 (18)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Twill
...see all>
Product Options
ADD TO CART
Alteration Type Adjustable Waist Circumference (cm) Inseam (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alteration Type Adjustable Waist Circumference (cm) Inseam (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not possible - 92 to 98 80 65 polyester, 35 cotton 3L Ice White 1PC 1 8101 36806831 -
Discontinued
[x]
Not possible - 74 to 80 76 65 polyester, 35 cotton M Beige 1PC 1 8101 36806962 -
Discontinued
[x]
Not possible - 86 to 92 80 65 polyester, 35 cotton LL Ice White 1PC 1 8101 36806822 -
Discontinued
[x]
Not possible - 92 to 98 80 65 polyester, 35 cotton 3L Beige 1PC 1 8101 36806996 -
Discontinued
[x]
Not possible - 86 to 92 80 65 polyester, 35 cotton LL Beige 1PC 1 8101 36806987 -
Discontinued
[x]
- - 74 to 80 76 65 polyester, cotton 35 M Charcoal gray 1PC 1 8101 36806883 -
Discontinued
[x]
- - 86 to 92 80 65 polyester, cotton 35 LL DarkGreen 1PC 1 8101 36806865 -
Discontinued
[x]
- - 74 to 80 76 65 polyester, cotton 35 M Ice White 1PC 1 8101 36806804 -
Discontinued
[x]
- Length alterations not available 80 - 86 78 Polyester 65, cotton 35 L Ice white 1PC 1 8101 36806813 -
Discontinued
[x]
- Length alterations not available 74 - 80 76 Polyester 65, cotton 35 M Dark green 1PC 1 8101 36806847 -
Discontinued
[x]
- Length alterations not available 80 - 86 78 Polyester 65, cotton 35 L Dark green 1PC 1 8101 36806856 -
Discontinued
[x]
- Length alterations not available 92 - 98 80 Polyester 65, cotton 35 3L Dark green 1PC 1 8101 36806874 -
Discontinued
[x]
- Length alterations not available 80 - 86 78 Polyester 65, cotton 35 L Charcoal Gray 1PC 1 8101 36806892 -
Discontinued
[x]
- Length alterations not available 86 - 92 80 Polyester 65, cotton 35 LL Charcoal Gray 1PC 1 8101 36806901 -
Discontinued
[x]
- Length alterations not available 92 - 98 80 Polyester 65, cotton 35 3L Charcoal Gray 1PC 1 8101 36806917 -
Discontinued
[x]
- Length alterations not available 74 - 80 76 Polyester 65, cotton 35 M Navy 1PC 1 8101 36806926 -
Discontinued
[x]
- Length alterations not available 80 - 86 78 Polyester 65, cotton 35 L Navy 1PC 1 8101 36806935 -
Discontinued
[x]
- Length alterations not available 86 - 92 80 Polyester 65, cotton 35 LL Navy 1PC 1 8101 36806944 -
Discontinued
[x]
- Length alterations not available 92 - 98 80 Polyester 65, cotton 35 3L Navy 1PC 1 8101 36806953 -
Discontinued
[x]
- Length alterations not available 80 - 86 78 Polyester 65, cotton 35 L Beige 1PC 1 8101 36806971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 8
3 star 1
2 star 1
1 star 1
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
General business in general
5
From Japan
On 2018-05-23 08:23:47
Where I was looking for pants for side rubber work without working, I found this item and bought it. I am satisfied that the fabric thickness is just right for the coming time.
This review is about item#36806822.
Light work, bike repair, regular fittings
4
From Japan
On 2018-04-07 18:07:48
I think that it is good for price. Even if you get on the train normally, there is no assertion of "work wearing !!", you will not feel strange. Silhouette is, well, it is. It is not slender, but rather somewhat relaxed. It is good for work. Even when it is hot, there is space to stay on my legs. The texture and texture of the fabric are also nice. There is no fray in sewing. Because the fabric is thin, it is for 3 seasons. It is suitable for spring, summer and fall, not suitable for winter. The pocket is a little shallow at about 15 cm. A little deeper is better. There is rubber in the side and it is a little dasa, but it is not conspicuous much if it does the belt. It's a specification (laugh). I was 80 cm in waist length for pants, but it was somewhat bigger if I purchased 80 - 86 cm for the winter use. When purchasing, we recommend a waist size for summer that does not overlap too much. Please take care about the size of the boundary. The color bought ice white, but rather than "ice white", it was a color close to "white beige". Since I can have another one, I think I will increase the size of 74 - 80 cm size. I think that it is better than buying what you do not know well whether the design is good or bad, whether it is cheap or expensive at a low price mass retailer.
This review is about item#36806813.
For work
5
From Japan
On 2017-10-28 22:37:53
If possible, I think that it is cool if it is a little thinner.
This review is about item#36806883.
Used for trousers of shops' uniforms
5
From Japan
On 2017-02-13 21:15:13
The fabric is also pleasant, the waist is deep, the length is just right.
This review is about item#36806813.
Used as a movement between workplaces and usually wearing
4
From Japan
On 2016-10-20 17:53:44
Many such items have shorter inseams, among which ordered items from this manufacturer that had a setting of 80 cm. I feel a bit thin but I think that I can wear anything other than midwinter. If possible, we would like you to have a range of products up to 82 cm in all manufacturers.
This review is about item#36806917.
delivery
1
From Japan
On 2016-05-20 09:39:17
The place rubbed becomes white and does not disappear. You had better stop dark blue.
This review is about item#36806944.
Farm work etc.
4
From Japan
On 2015-10-08 22:45:15
Because it contains 35% of cotton, there is no clutter and a fabric of good feeling. It feels good. The color is also good. Sewing has no problem. Durability is currently unknown.
This review is about item#36806813.
Labor work
4
From Japan
On 2015-06-19 14:36:37
Easy to wear
This review is about item#36806856.
Work in the factory
4
From Japan
On 2015-06-06 22:49:41
It was thicker than I expected. The comfort is good.
This review is about item#36806856.
Retrieval, delivery, car washing etc. of automobile sheet metal paint
5
From Japan
On 2015-05-14 15:40:49
Before buying it for fishing, I purchased a different color, so I purchased it for work as well. I think that it is very expensive.
This review is about item#36806813.

Related Products