Buy more than* S$200* and get FREE SHIPPING

8102 Long Sleeve T-Shirt

4.00 (20)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
Twill
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Type Size Color Name Print Appliable Chest Measurement (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Type Size Color Name Print Appliable Chest Measurement (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61 54 Polyester cotton 65 35 - LL Beige Not possible 104 to 112 175 to 185 (Chest) 124 84 1Sheet 1 8102 36807181 27.99 SGD
Shipped after 2018-01-22
62 56 Polyester 65 Cotton 35 - 3L DarkGreen - 110 to 118 175 to 185 - 84 1Sheet 1 8102 36807075 29.99 SGD
Shipped after 2018-01-26
57 50 Polyester 65, cotton 35 Option for inserting name not available M Ice white - 88 - 96 165 - 175 (Chest girth) 114 80 1Sheet 1 8102 36807005 26.99 SGD
Shipped after 2018-01-22
59 52 Polyester 65, cotton 35 Option for inserting name not available L Ice white - 96 - 104 175 - 185 (Chest girth) 118 82 1Sheet 1 8102 36807014 26.99 SGD
Shipped after 2018-01-22
61 54 Polyester 65, cotton 35 Option for inserting name not available LL Ice white - 104 - 112 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807023 25.99 SGD
Shipped after 2018-01-22
62 56 Polyester 65, cotton 35 Option for inserting name not available 3L Ice white - 110 - 118 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807032 26.99 SGD
Shipped after 2018-01-26
57 50 Polyester 65, cotton 35 Option for inserting name not available M Dark green - 88 - 96 165 - 175 (Chest girth) 114 80 1Sheet 1 8102 36807041 26.99 SGD
Shipped after 2018-01-26
59 52 Polyester 65, cotton 35 Option for inserting name not available L Dark green - 96 - 104 175 - 185 (Chest girth) 118 82 1Sheet 1 8102 36807057 27.99 SGD
Shipped after 2018-01-22
61 54 Polyester 65, cotton 35 Option for inserting name not available LL Dark green - 104 - 112 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807066 26.99 SGD
Shipped after 2018-01-22
57 50 Polyester 65, cotton 35 Option for inserting name not available M Charcoal Gray - 88 - 96 165 - 175 (Chest girth) 114 80 1Sheet 1 8102 36807084 26.99 SGD
Shipped after 2018-01-22
59 52 Polyester 65, cotton 35 Option for inserting name not available L Charcoal Gray - 96 - 104 175 - 185 (Chest girth) 118 82 1Sheet 1 8102 36807093 25.99 SGD
Shipped after 2018-01-22
61 54 Polyester 65, cotton 35 Option for inserting name not available LL Charcoal Gray - 104 - 112 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807102 29.99 SGD
Shipped after 2018-01-22
62 56 Polyester 65, cotton 35 Option for inserting name not available 3L Charcoal Gray - 110 - 118 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807111 29.99 SGD
Shipped after 2018-01-22
57 50 Polyester 65, cotton 35 Option for inserting name not available M Navy - 88 - 96 165 - 175 (Chest girth) 114 80 1Sheet 1 8102 36807127 26.99 SGD
Shipped after 2018-01-22
59 52 Polyester 65, cotton 35 Option for inserting name not available L Navy - 96 - 104 175 - 185 (Chest girth) 118 82 1Sheet 1 8102 36807136 26.99 SGD
Shipped after 2018-01-22
61 54 Polyester 65, cotton 35 Option for inserting name not available LL Navy - 104 - 112 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807145 29.99 SGD
Shipped after 2018-01-22
62 56 Polyester 65, cotton 35 Option for inserting name not available 3L Navy - 110 - 118 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807154 26.99 SGD
Shipped after 2018-01-22
57 50 Polyester 65, cotton 35 Option for inserting name not available M Beige - 88 - 96 165 - 175 (Chest girth) 114 80 1Sheet 1 8102 36807163 27.99 SGD
Shipped after 2018-01-22
59 52 Polyester 65, cotton 35 Option for inserting name not available L Beige - 96 - 104 175 - 185 (Chest girth) 118 82 1Sheet 1 8102 36807172 26.99 SGD
Shipped after 2018-01-22
62 56 Polyester 65, cotton 35 Option for inserting name not available 3L Beige - 110 - 118 175 - 185 (Chest girth) 124 84 1Sheet 1 8102 36807197 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 1
1 star 2
Review Rating: 4.00
20 Customer Reviews
The reviews are automatic translation.
Work clothes
3
From Japan
On 2016-05-26 10:11:20
Do you get something like dust at laundry?
This review is about item#36807136.
Farm work
5
From Japan
On 2016-05-04 10:32:46
I was surprised at a solid fabric. I wanted something a little thin.
This review is about item#36807005.
Factory work clothes
5
From Japan
On 2016-01-14 14:55:41
Sewing is also solid for price, it can be used for a long time.
This review is about item#36807145.
Piping, machine construction
1
From Japan
On 2015-08-31 16:00:38
It is hard to use because the button is not a hook type nowadays.
This review is about item#36807136.
Car wash, pick-up, delivery of automobile sheet metal paint
5
From Japan
On 2015-05-14 15:36:45
Before buying it for fishing in different colors, I decided to purchase.
This review is about item#36807023.
Photovoltaic facility work on the roof
5
From Japan
On 2015-02-12 13:46:38
Shinshu's extremely cold roof down We are using this time just to wear it The thick and comfortable is good
This review is about item#36807145.
Site work
5
From Japan
On 2014-10-20 09:06:36
Ideal for winter with thick fabric
This review is about item#36807023.
Factory work clothes
4
From Japan
On 2014-10-16 17:33:12
I bought 3L. It is a large size myself with a chest circumference of 110 cm but it feels a little too big.
This review is about item#36807154.
Indoor work such as installation and setting of IT equipment.
3
From Japan
On 2014-09-19 23:17:03
Because it is a low price, I bought it with the feeling of crushing. The finish of the button hole was coarse, and when using the button just after opening it, when using it, the yarn was tangled with most buttons and made an inconvenient feeling. The comfort is somewhat gorgeous and stiff. It seems that you will be familiar with using it. Recommended for people who use cancer as a consumable item.
This review is about item#36807005.
Site work
5
From Japan
On 2014-05-16 14:44:59
It is slightly thick so it may be good when it's cold.
This review is about item#36807023.

Related Products