Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

8103 Vest

3.88 (8)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Twill
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Mixing Ratio (%) Size Color Name Print Dimension (cm) Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Mixing Ratio (%) Size Color Name Print Dimension (cm) Appliable Chest Measurement (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 Polyester 65 Cotton 35 LL Beige - - 104 to 112 175 to 185 68 1PC 1 8103 36807382 26.99 SGD
Shipped after 2018-06-27
48 Polyester 65 Cotton 35 3L Navy - - 110 to 118 175 to 185 71 1PC 1 8103 36807355 26.99 SGD
Shipped after 2018-06-27
48 Polyester 65 Cotton 35 3L Ice White - - 110 to 118 175 to 185 71 1PC 1 8103 36807233 -
Discontinued
[x]
47 Polyester 65 Cotton 35 LL DarkGreen - - 104 to 112 175 to 185 68 1PC 1 8103 36807267 26.99 SGD
Shipped after 2018-06-27
42 Polyester 65 Cotton 35 M DarkGreen - - 88 to 96 165 to 175 62 1PC 1 8103 36807242 -
Discontinued
[x]
48 Polyester 65 Cotton 35 3L Beige - - 110 to 118 175 to 185 71 1PC 1 8103 36807391 26.99 SGD
Shipped after 2018-06-27
44 Polyester 65 Cotton 35 L Beige - - 96 to 104 175 to 185 65 1PC 1 8103 36807373 26.99 SGD
Shipped after 2018-06-27
44 Polyester 65 Cotton 35 L DarkGreen - - 96 to 104 175 to 185 65 1PC 1 8103 36807251 -
Discontinued
[x]
44 Polyester 65 Cotton 35 L Navy - - 96 to 104 175 to 185 65 1PC 1 8103 36807337 26.99 SGD
Discontinued
44 Polyester 65 Cotton 35 L Ice White - - 96 to 104 175 to 185 65 1PC 1 8103 36807215 26.99 SGD
Shipped after 2018-06-27
47 Polyester 65 Cotton 35 LL Ice White - - 104 to 112 175 to 185 68 1PC 1 8103 36807224 26.99 SGD
Shipped after 2018-06-27
42 Polyester 65 Cotton 35 M Beige - - 88 to 96 165 to 175 62 1PC 1 8103 36807364 -
Discontinued
[x]
47 Polyester 65 Cotton 35 LL Charcoal gray - - 104 to 112 175 to 185 68 1PC 1 8103 36807303 26.99 SGD
Shipped after 2018-06-27
48 Polyester 65 Cotton 35 3L DarkGreen - - 110 to 118 175 to 185 71 1PC 1 8103 36807276 87.99 SGD
Shipped after 2018-06-27
42 Polyester 65 Cotton 35 M Ice White - - 88 to 96 165 to 175 62 1PC 1 8103 36807206 87.99 SGD
Shipped after 2018-06-27
42 Polyester 65 Cotton 35 M Navy - - 88 to 96 165 to 175 62 1PC 1 8103 36807321 26.99 SGD
In stock
47 Polyester 65 Cotton 35 LL Navy - - 104 to 112 175 to 185 68 1PC 1 8103 36807346 26.99 SGD
Shipped after 2018-06-27
48 Polyester 65 Cotton 35 3L Charcoal gray - - 110 to 118 175 to 185 71 1PC 1 8103 36807312 26.99 SGD
Shipped after 2018-06-27
44 Polyester cotton 65 35 L Charcoal gray Not possible (Chest) 112 96 to 104 175 to 185 65 1PC 1 8103 36807294 -
Discontinued
[x]
42 Polyester cotton 65 35 M Charcoal gray Not possible (Chest) 107 88 to 96 165 to 175 62 1PC 1 8103 36807285 26.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
A little at the turn of the season
5
From Japan
On 2017-10-25 14:45:15
To adjust for hot and cold. It is easy to wear and is easy to move. It is enough for this pocket.
This review is about item#36807276.
Cold weather
3
From Japan
On 2016-12-28 17:14:24
Breast pocket is too small. I want the size of the place where smaho of this time can enter.
This review is about item#36807337.
Best
3
From Japan
On 2016-09-09 13:23:26
8103 Vest is small and chest pocket is small and very hard to use
This review is about item#36807355.
As normal work clothes
5
From Japan
On 2016-01-14 19:15:21
Although it is lightly firm, it is soft, so I do not have a burden on my body and I am satisfied and love it.
This review is about item#36807346.
Farm work
2
From Japan
On 2015-11-26 13:46:34
Sorry that mobile (folding mobile) does not enter breast pocket. Since others are normal, I think that COSPA is good.
This review is about item#36807382.
easy work
3
From Japan
On 2014-02-24 13:28:36
Things are good. I am satisfied.
This review is about item#36807242.
Used as work clothes
5
From Japan
On 2014-01-15 20:19:42
It is nice to dry the laundry even this time (January). Even though I wash it on the way back from work I am already dry the next morning. Is comfortable to wear normal? I am useful because it has many pockets. Ink vase from pencil pen, cell phone · · various things fit in pocket. It is convenient. I purchased it on Saturdays-and-Sundays public holiday bargain sale so I am very satisfied if this price. It is a sightseeing to how far this vest can bear with severe work.
This review is about item#36807337.
Screwdriver of hardware in the outside
5
From Japan
On 2011-12-16 19:20:05
Left pocket upper left pocket To lower left pocket Notepad right lower pocket To inner pocket such as wallet etc. You can use a variety of hardware etc. It is good that the color is calm.
This review is about item#36807215.

Related Products