Buy more than* S$200* and get FREE SHIPPING

Deep Socket Set

4.17 (6)
Set Contents (mm)
5, 5.5, 6, 7, 8, 10, 12, 13, 14
Plug Angle (mm)
6.35
Type
6 angle
Weight (g)
340
Overall Length (mm)
50
Material
Chrome vanadium, Mirror polish
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 SHS209D 36843554 30.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Removing and installing the bolt
1
From Japan
On 2016-09-07 22:41:41
The yellow lever part of the product image broke only one easily when removing the socket. There was a metal piece on the inside of the socket with rust and 10 mm socket to close the inside of the socket.
This review is about item#36843554.
Internal machine maintenance
5
From Japan
On 2015-09-16 21:18:54
I like the tool of SK11 because it also has durability and can be used freely without price. Easy to use clip. It is a pity that the size number is difficult to see. Compared with KTC, there is a little play, but there is also the advantage of dodging obstacles with a little angle like a ball point in play.
This review is about item#36843554.
Working indoors
5
From Japan
On 2014-03-14 22:19:57
It was saved because we sold 6.35 deep inside. The price is also satisfactory.
This review is about item#36843554.
Audio installation
5
From Japan
On 2013-11-17 21:23:33
It is convenient when removing the bolt at the end such as audio installation. The socket holder that comes with the set is also easy to use with one touch type.
This review is about item#36843554.
On-board tool
4
From Japan
On 2013-03-18 21:38:10
I use it with a spin type handle and a set of koken. 6.35 sq is required for use and is of sufficient quality. However, as a set content, I feel that it is enough for "5, 5, 6, 7, 8 mm". I think that I use 9.5 sq or 12.7 sq for more size, and it is the best if it is half price in the above set.
This review is about item#36843554.
Replacement of grease nipple
5
From Japan
On 2013-02-03 13:23:55
I saw a 9.5 m square deep socket, but this 6.35 m square socket was only here. I'm happy because each sized deep socket is complete. As expected I thought it was a monoterror.
This review is about item#36843554.

Related Products