Buy more than* S$200* and get FREE SHIPPING

Deep Socket Set

4.33 (3)
Set Contents (mm)
10, 12, 13, 14, 17, 19, 21, 22, 24
Plug Angle (mm)
12.7
Type
12 angles
Weight (g)
1393
Overall Length (mm)
75
Material
Chrome vanadium, Mirror polish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 SHS409D 36843563 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine dismantling and maintenance
5
From Japan
On 2014-01-18 20:15:31
It can be used in a narrow and narrow place, and the appearance finish is also clean and comfortable to use. The holder is also very convenient and very satisfied.
This review is about item#36843563.
Okutotsuta place and narrow place
5
From Japan
On 2013-07-14 19:20:49
At this price, it is only Monotaro that you can buy a size of 12.7 sq.
This review is about item#36843563.
Time of bolt nut stop at machine repair
3
From Japan
On 2013-04-19 17:18:02
In the improvement point, since the piece frequently used is fragile, I would like a product by size.
This review is about item#36843563.

Related Products