Buy more than* S$200* and get FREE SHIPPING

Deep Socket Set

4.62 (8)
Set Contents (mm)
8, 10, 12, 13, 14, 15, 17, 19
Plug Angle (mm)
9.5
Type
6 angle
Weight (g)
514
Overall Length (mm)
40(8, 10, 12mm), 45(13, 14, 15, 17, 19mm)
Material
Chrome vanadium, Mirror polish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 SHS308SD 36843572 35.49 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Remove bolt
5
From Japan
On 2016-10-15 16:20:03
We use conveniently a narrow place to do work more than the price
This review is about item#36843572.
Car maintenance work
5
From Japan
On 2015-02-02 19:34:51
Quality is good, price is also cheap Size is easy to use, I thought that the attached socket holder was solid.
This review is about item#36843572.
Vehicle maintenance
5
From Japan
On 2014-11-17 14:49:49
I received the goods and used it for maintenance quickly, I liked it with a good length even in a narrow place not entering in the long.
This review is about item#36843572.
Motorcycle maintenance
5
From Japan
On 2014-10-28 18:16:13
I bought it because I need a subtle length. It can be used without problems.
This review is about item#36843572.
Battery Impact
5
From Japan
On 2014-10-07 22:27:33
It is easy to store because it is not bulky in length. I think that it is enough for use in DIY.
This review is about item#36843572.
Maintenance of motorcycle
4
From Japan
On 2013-02-28 23:29:50
Semi-deep so the length is just right. The play of the socket is somewhat concerned.
This review is about item#36843572.
For automotive use
3
From Japan
On 2013-02-17 17:57:11
I think that the cost-effectiveness which I thought at the price is sufficient.
This review is about item#36843572.
Tool w
5
From Japan
On 2012-12-06 09:57:57
I am satisfied with this price with semi-deep. It is enough if you use Sundae maintenance precisely.
This review is about item#36843572.

Related Products