Buy more than* S$200* and get FREE SHIPPING

Dual-Drive Socket Set

3.75 (4)
Width Across Flat (mm)
(8 - 14mm)14, (17, 19mm)17
Set Contents (mm)
8, 10, 12, 13, 14, 17, 19
Dimensions (Length L x Width W x Height H) (mm)
170x32x39
Plug Angle (mm)
(8, 10, 12, 13, 14mm)6.35, (17, 19)9.5
Type
12 angles
Weight (g)
194
Material
Chrome vanadium, Mirror polish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SHS307DU 36843581 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-11-10 17:48:28
It is a very good product, but the size of 8.10.12 is too large.
This review is about item#36843581.
Maintenance around the engine
4
From Japan
On 2017-05-28 17:21:39
Recent cars are getting harder approaching bolts. It is convenient to use in places that do not enter with normal sockets.
This review is about item#36843581.
A moment
3
From Japan
On 2014-04-03 17:53:07
It is convenient when I came up with a bit. When I work carefully I am using my old one. There is no problem in use.
This review is about item#36843581.
Car maintenance
4
From Japan
On 2012-10-16 20:28:58
I am using it for maintenance of a car. Easily accessible in engine rooms and narrow places, so you can use it in combination with a gear ratchet so you can work comfortably. Since I bought it for testing, I would like to see durability from now on.
This review is about item#36843581.

Related Products