Buy more than* S$200* and get FREE SHIPPING

Bolt Catch Socket Set

4.88 (8)
Set Contents (mm)
8, 10, 12, 13, 14, 17, 19
Plug Angle (mm)
9.5
Weight (g)
269
Material
Chrome vanadium, Mirror polish
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SHS307BC 36843597 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Machine disassembly
5
From Japan
On 2018-03-03 19:05:58
It was good. I think that it is convenient to have a long size
This review is about item#36843597.
of
5
From Japan
On 2018-01-27 19:22:52
It holds bolts and nut securely so it is very useful.
This review is about item#36843597.
Auto Repair
5
From Japan
On 2017-03-09 22:40:10
This is convenient, COSPA good, if it breaks, I will replace it one by one with KOKEN.
This review is about item#36843597.
Motorcycle / car maintenance
5
From Japan
On 2016-08-27 22:15:03
I hold it firmly. "Do not drop security" The price is also cheap so it is good.
This review is about item#36843597.
Working in a narrow engine room
5
From Japan
On 2014-06-27 20:55:33
There are similar items in other manufacturers, but this is advantageous from a price point of view. I searched for dealers in various ways, but the monotail was the most satisfactory.
This review is about item#36843597.
Car maintenance
5
From Japan
On 2013-01-18 13:06:35
Because it catches the bolt and nut firmly, it is useful for gaps that can not reach you. Moreover, the price is also inexpensive and very satisfied.
This review is about item#36843597.
Tool w
5
From Japan
On 2012-12-06 09:56:28
Because I did not sell bolt catch quite easily, I am satisfied because I bought it cheaply here.
This review is about item#36843597.
Repair work
4
From Japan
On 2012-08-17 12:40:45
Bolt biting is short, no other problem
This review is about item#36843597.

Related Products