Buy more than* S$200* and get FREE SHIPPING

Ratchet pipe cutter

4.00 (3)
Caution
Not for steel pipes nor iron pipes. Non-compliance pipe cutting is not available. Do not tighten too much. Blade nicks, deformation of the pipe. When not using the scraper is always stow safer.
Purpose
Cutting pipes, copper, brass and aluminum.
Cutting Capacity
6mm - 23mm
Weight (g)
310
Overall Length (mm)
160
Thickness (mm)
38
Width (mm)
70
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-23R 36843606 42.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of the refrigerant pipe
3
From Japan
On 2016-06-26 22:24:23
Wall, such as ... You can not use ordinary pipe cutter. Under circumstances to say that? It becomes possible to cut in this. However. In particular, without necessarily easy to use. Sharpness is also not necessarily good. Cut surface is not also mean clean. I mean. In the situation where the normal pipe cutter can be used? Impression that say that it is good. In addition, because the frame is made of resin, in five minutes, but more, because there is a frame is distorted insufficient strength point in the event that occurs at the time of pipe cutting, pipe in the cut in the transverse direction the state is, pay attention to the timing to break pipe it is necessary to hold the.
This review is about item#36843606.
Cutting of the hot water supply pipe
5
From Japan
On 2016-03-10 18:41:59
Very easy to use, sharpness may be.
This review is about item#36843606.
Pipe cutting in a narrow place
4
From Japan
On 2013-12-25 17:49:29
It was very good. Very survived can easily cut even in a narrow space.
This review is about item#36843606.

Related Products