Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Umbrella Attachment

4.33 (3)
Purpose
Keep off rain, sunlight, UV radiation
Weight (g)
650
Accessories
Mounting bracket, wrench
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Blue 36807705 -
Discontinued
[x]
Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Green 36807723 -
Discontinued
[x]
Purple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Purple 36807732 -
Discontinued
[x]
Gray   1PC 1 Gray 36807696 39.99 SGD
In stock
Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Red 36807714 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To MamaCari
5
From Japan
On 2017-08-31 16:39:37
This is useful ... ... my wife said. So it will be good.
This review is about item#36807696.
Bicycle (cross bike) Emergency for rainy weather
4
From Japan
On 2016-06-30 16:12:02
There are also knob-fixed ones in the series do not have a tool in the series, but this type of bolt-dot type has a sense of security. Although this product is also primarily for mother's clothing, in the case of a cross bike used for commuting etc., if long M 6 hexagon bolt is prepared, it can be fixed to the stem. It's self-responsibility ......
This review is about item#36807696.
Umbrella mounting
4
From Japan
On 2015-06-12 15:03:16
It is convenient from the time you can open your hands in rainy weather, safe.
This review is about item#36807696.

Related Products