Buy more than* S$200* and get FREE SHIPPING

Bicycle Mount Holder for Umbrella, "SASUBEE PART 3"

3.70 (10)
Caution
Do not use at an angle so let's not forward. Do not use in bad windy weather Do not use for other than its intended purpose. Keep stick part lower to the bottom when not in use. Tighten the screws are tight-fitting available. Avoid crowds and crowded
Purpose
Keep off rain, sunlight, UV radiation
Weight (g)
550
Color
Silver
Accessories
Attaching portion lug, wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36807793 34.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
newspaper delivery
4
From Japan
On 2017-07-24 01:54:12
I think that it is convenient because not only the height of the position of the umbrella but also the angle can be adjusted. Installation explanation is a little confusing.
This review is about item#36807793.
On commuting
4
From Japan
On 2016-06-09 11:43:48
It is a repeater from the last time. The condition of the spring that supports the handle of the umbrella in long term use (4 years) has become bad and the rust of the main body came out conspicuously to replace it. After all it is safe to support Kitin and an umbrella newly. Even those who are using will also recommend replacing as support gets worse.
This review is about item#36807793.
Bicycle riding in rain
3
From Japan
On 2015-08-11 20:56:10
The instruction manual is difficult to understand. Especially, I think that it is impossible for ordinary people to understand that the cap holder of the handle part is attached to the main body in a layered manner, if there is no composition chart.
This review is about item#36807793.
Everyday use.
4
From Japan
On 2014-09-12 13:46:26
In the installation manual, there is a place where the mounting method is not described, and it was installed with the picture picture of the product packing box. A little more, it is necessary to unite merchandise and installation instructions.
This review is about item#36807793.
On a bicycle
3
From Japan
On 2013-09-01 18:17:45
It is not used when the wind is strong. Mounting was a bit tough. It is hard to read the manual.
This review is about item#36807793.
When riding a bicycle
2
From Japan
On 2013-08-17 13:54:25
I bought the hood of the raincoat, so I bought it even if I had to do it without fail but it did not go well unless it had to be cut to match the thickness of the handle to the man matching the thickness of the handle. When I do not use it thought that it is convenient because it can be defeated before but it also moves when I use it normally, so I am a bit disappointed because I am fixing it many times by hand each time. Since it is installed straight, there is a nice feeling so if you install it diagonally ... I think it is possible or not.
This review is about item#36807793.
Bicycle Umbrella
5
From Japan
On 2013-08-09 14:25:48
When not in use, it was profitable with the stopper keeping the umbrella.
This review is about item#36807793.
I am going to work on a rainy day.
5
From Japan
On 2013-06-22 17:49:14
I also use it for personal use.
This review is about item#36807793.
Move by mounting a parasol and an umbrella on your bicycle
4
From Japan
On 2012-08-27 12:38:18
Confirmation of bolt and parts combination is essential before installation. For attaching the umbrella holder it is not an attached wrench and a screwdriver is necessary. The height of the umbrella is adjusted with screws, but the angle of the front and rear of the umbrella is easy to adjust and convenient. Although it is still several months after purchase, it seems that the plastic part is slightly deflated (dried and tightened?), It seems that the yore has appeared and deteriorated on the surface. I hope it does not affect the strength, but I am concerned only there.
This review is about item#36807793.
I mounted it on my bicycle at my request.
3
From Japan
On 2012-07-14 23:30:00
I thought that it would be more safe than driving one hand with an umbrella while wandering while putting the commodity into the basket with shopping. I was hoping to purchase "Anywhere I would go" to change the angle of the umbrella with a knob, but I did not like the color scheme and made it to this item. It is a bit awful goods, but I think that I can not stop thinking about safety. However, is it an amateur's development product? The unfriendliness of the installation manual is not a half hesitant. Just by printing packages, explanatory diagrams can not be judged, such as where the bolts of different lengths are used. I hope improvement.
This review is about item#36807793.

Related Products