Buy more than* S$200* and get FREE SHIPPING

Laundry Detergent,"TOP Platinum Clear"

5.00 (3)
Scent
A refreshing fruity floral
Indication of Use
The 20g water to the 30L (washing amount 1.5Kg)
pH
Alkaline
Ingredients
Surfactant (21% alpha-sulfo fatty acid ester sodium, pure soap (fatty acid sodium), polyoxyethylene alkyl ether), water softener (alumino-silicate), alkaline agent (carbonate), solubility enhancers (sulfate bleach,), fluorescent whitening agent, enzyme
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(0.9kg) 1 - 36807836 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work clothes for washing
5
From Japan
On 2018-01-09 09:51:09
It was inexpensive, it got dirt well, it was easy to dissolve in water, it was good.
This review is about item#58077355.
Washing
5
From Japan
On 2017-05-25 20:53:10
For washing work clothes, it is recommended not to leave any smell. Thankfully it is cheap for expendable items
This review is about item#58077355.
It is indispensable in the home
5
From Japan
On 2015-12-21 16:10:24
This season was the best, the goods were great and wonderful, even if you used it, it was good.
This review is about item#36807836.

Related Products