Buy more than* S$200* and get FREE SHIPPING

Liquid Laundry Detergent,"Bold"

5.00 (6)
Scent
Floral
Indication of Use
About 25g detergent water to 30L in the washing machine of the general type
pH
Weak alkaline
Ingredients
Surfactant (22% linear alkyl benzene sulfonate, polyoxyethylene alkyl ether), flexible component, water softeners, stabilizers, alkali agents, dispersing agents, foam control agents, enzymes
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Refillable 1PC(810g) 1 - 36807854 -
Discontinued
[x]
Body 1PC(900g) 1 - 36807845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For everyday use
5
From Japan
On 2014-01-16 13:35:51
We are satisfied can be purchased cheaper than the place you have purchased everyday. Since consumables was saved.
This review is about item#36807845.
Laundry daily
5
From Japan
On 2014-01-13 13:47:09
We use in every day of washing. Very happy in a very soft feel without a softener.
This review is about item#36807854.
For everyday use
5
From Japan
On 2013-10-29 00:12:37
Incense have liked. Price is also cheap, I want to use much.
This review is about item#36807854.
Private
5
From Japan
On 2013-10-28 23:20:33
Scent is good, I think that it is a very good product. Price is also a proper, I want to continue to use in the future.
This review is about item#36807854.
Work clothes of the company
5
From Japan
On 2013-05-16 16:06:25
Even sweat, good smell followed! ! It is popular from female employees.
This review is about item#36807845.
Daily washing
5
From Japan
On 2013-04-20 01:07:41
It is the use favorite detergent for daily washing. I think a very good detergent. It is a detergent that you want to continue to use in the future.
This review is about item#36807845.