Buy more than* S$200* and get FREE SHIPPING

Laundry Detergent,"Bold"

3.00 (1)
Scent
Floral
Indication of Use
8kg - / 7 the size of the washing machine: size / (amount of laundry 6.0kg), water 65L, a cup of washing machine heaping spoon - 6.5kg (amount of laundry: 5.0kg), 55L water , aim of the (usage is compatible with the amount of laundry. enough cleaning power is demonstrated in laundry large, the water-saving type. measure of washing the amount that can be used in practice tablespoon about 7 of the size of the washing machine -. 8 percent if less than that amount, please decide the amount of cleaning in accordance with the quantity of water).
pH
Weak alkaline
Usage
Confirm caution of clothing before washing. Never use for woll and delicate clothings.
Ingredients
Surfactant (14%: linear alkyl benzene sulfonic acid sodium), a process agent (sulfate), alkaline agent (carbonate), softeners, anti-redeposition agent, water softener, enzyme
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(0.9kg) 1 - 36807863 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For washing
3
From Japan
On 2013-09-07 00:10:50
You can buy 200 yen fee to buy a commercial. Lower the more price.
This review is about item#36807863.