Buy more than* S$200* and get FREE SHIPPING

Handle Post

4.92 (13)
Clamp Diameter (phi mm)
25.4, 25.4
Handle Diameter (phi mm)
22.2, 22.2
Height (mm)
150 (from the center of the handle hole, until the bicycle body outlet)
Color
stainless, Stainless steel
Dimension (mm)
(Projected) 40, (Shaft) 40
Length (mm)
220
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36807951 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Bicycle Restore
5
From Japan
On 2017-06-12 14:50:18
I exchanged because it was rustling. I pray that it is rust so it is stainless steel ^ _ ^
This review is about item#36807951.
Old bicycle restore
5
From Japan
On 2016-07-19 06:32:46
This price is great with sten.
This review is about item#36807951.
Handle post exchange
5
From Japan
On 2016-04-05 22:36:33
Because it is stainless steel it is beautiful forever without rusting.
This review is about item#36807951.
Bicycle body
5
From Japan
On 2015-08-28 16:20:26
I purchased it for use to repair mammaari. It was very useful 2 3 days later It has not been blurred after retightening.
This review is about item#36807951.
I exchanged all around the rusted handle
5
From Japan
On 2015-08-13 15:03:31
I exchanged the post with all the exchange around the handle. Especially on work, no problem, we have completed the exchange. The owner of the bicycle was taller. Since the saddle of the bicycle is also raised, it may be better if the height (length) of the stem was (150 mm), but there is also a slightly higher (longer) one.
This review is about item#36807951.
I have delivered the goods safely.
5
From Japan
On 2015-02-03 10:05:25
Finally I could repair it. Thank you very much.
This review is about item#36807951.
Replacement repair
5
From Japan
On 2014-05-10 17:14:49
I was shocked with stainless steel. I should have inquired about the protruding length. A little longer was good, but the product is satisfied.
This review is about item#36807951.
Everyday bicycle
5
From Japan
On 2014-02-20 15:44:38
The bicycle was a Panasonic light car that I bought at a cycle shop in the neighborhood, replaced by damage due to deterioration, but I was satisfied very much because it was able to exchange smoothly better than the previous parts.
This review is about item#36807951.
maintenance
5
From Japan
On 2014-02-10 00:25:23
Chinese Mamari Chari will spread rust soon and it will be in a bad state. It made it stainless at the same time as steering wheel but it is safe because there is no worry of rusting even in rain.
This review is about item#36807951.
Everyday
5
From Japan
On 2013-09-28 21:51:58
I bought a new bicycle, but I did not like "black" and purchased it as a replacement for a handle. This price is very satisfied with stainless steel. It is good to polish and polish it.
This review is about item#36807951.

Related Products