Buy more than* S$200* and get FREE SHIPPING

Allrounder Bar

4.60 (15)
Clamp Diameter (phi mm)
25.4, 25.4
Diameter (phi mm)
22.2, 22.2
Type
All Lander, Allrounder
Color
stainless, Stainless steel
Dimension (mm)
(Up) 35, (Up) 35
Width (mm)
560, 560
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36807967 15.82 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
City cycle (granny's) remodeling
5
From Japan
On 2016-10-13 16:21:36
Use to handle shifter 6 speed granny's bike. I'm glad it easy ride. If thousand yen in the SUS is sufficient.
This review is about item#36807967.
Old bicycle of restoration
5
From Japan
On 2016-07-19 06:33:54
This price is amazing in Sten Accuracy is slightly?
This review is about item#36807967.
In order to transform the granny's hand-me-down to Papachari
5
From Japan
On 2016-07-02 11:45:52
Satisfaction width, strength, the texture both. Bending angle also match the bike feeling. Worry of rust is not.
This review is about item#36807967.
Mom bicycle handle exchange
4
From Japan
On 2016-05-25 10:38:29
It was attached to the son of the bike. Just ... heavy. Although the easiness and rowing ease of pedal ride was UP, we thought that if I should put out a little more money in the aluminum handle. Since commuting distance is long (one way around about 50 minutes) and I want give in to easy even a little. Amounts and installation, we are satisfied with the product itself.
This review is about item#36807967.
Remodeling of granny's bike
5
From Japan
On 2016-05-03 15:17:24
It was used in order to modify the granny's bike sports specification. Finish is also beautiful, is a good commodity of COSPA.
This review is about item#36807967.
It is narrowed width.
3
From Japan
On 2016-03-24 23:47:12
Bracket of the brake lever that it is with grip shift of the 6-speed Shimano is the width of about protrude slightly to the part is bent the handle bar. Or with the bar ends, you must be careful if you put a longer grip.
This review is about item#36807967.
Bicycle operation of
4
From Japan
On 2015-09-25 20:50:16
If the thought of shipping, is a good commodity cost performance. However when I ordered is out of stock, It took two months less than to be the re-stock delivery.
This review is about item#36807967.
We were exchanged all around the rusty handle
5
From Japan
On 2015-08-13 14:57:35
Rust around the handle was attached from the time of purchase badly, was exchanged all around the handle in your request. But this time I was allowed to use the ones that were purchased in all Monotarou's, we were able to in particular exchange without any trouble. Thank you in the future.
This review is about item#36807967.
Exchange of handlebar
5
From Japan
On 2015-07-25 07:54:27
Iron want to exchange since has been rusty handle bar (plating), this Purchase goods. Again it new mood will be clean. Finish is also very good C / P highest.
This review is about item#36807967.
Improvement of the City cycle
4
From Japan
On 2014-01-15 11:52:14
Purchase for the purpose of issuing a handle position before. Although high rigidity and good for stainless steel, will lose teeth of hand pipe cutter, not been able to cut to the desired length.
This review is about item#36807967.

Related Products