Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Middle-Up Handlebar

4.88 (17)
Clamp Diameter (phi mm)
25.4, 25.4
Diameter (phi mm)
22.2, 22.2
Type
Middle-up, Middleup
Color
stainless, Stainless steel
Dimension (mm)
(Up) 100, (Up) 100
Width (mm)
540, 540
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36807976 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-03-26 19:12:43
If it is an all-round type, there is a demand for a burden on the waist and it is exchanged for this product. It is a general handlebar of handle. No problem. Strongly speaking, About a little heavy weight. Before the change, it was 245 gk made of aluminum, but this product is It was made of stainless steel so it was around 520 g. I hope it is made of aluminum.
This review is about item#36807976.
Everyday use
5
From Japan
On 2017-12-08 15:36:06
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#36807976.
Handle change
3
From Japan
On 2017-12-06 17:24:21
Very generic handle of hands. I thought that it was open to W feel like seeing photos and reviews, but it was M feeling.
This review is about item#36807976.
The child's bicycle handle got rusted, so it is an exchange to a stainless steel handle
5
From Japan
On 2017-09-08 15:16:16
About half a year after replacing, the gloss of stainless steel is alive without rusting. Children are very happy.
This review is about item#36807976.
Bicycle maintenance
5
From Japan
On 2017-07-20 18:21:56
I replaced it because the handle was rusty. We are expecting that stainless steel is hard to rust. I thought that it is okay to calm down though there is not much shine.
This review is about item#36807976.
Bicycle restore
5
From Japan
On 2017-06-12 14:45:00
Because it is stainless steel, I thought that it was not rust and I bought it. I will see the wait for the day after m (_ _) m
This review is about item#36807976.
It is an exchange of old rusted handle.
5
From Japan
On 2017-05-31 22:13:12
The gloss is beautiful with stainless steel. Size shape is exactly the same as conventional product and it is satisfactory. After that, I am concerned about the quality of metal, but I will post a future course again.
This review is about item#36807976.
Bicycle repair
5
From Japan
On 2016-10-14 20:32:26
I feel it is less glossy if it is related to finish polish or stainless steel. If it is used for repair, it will not be shiny just as steering wheel, it will be finished in natural feeling, it's just a good gloss.
This review is about item#36807976.
Beach cruisery
5
From Japan
On 2016-04-01 21:01:19
Pounding on Junior Mountain, it was halfway between beach cruiser and BMX. It is quite cool. Brake cable, shift cable had to be replaced.
For children's bicycle
5
From Japan
On 2016-01-10 23:06:26
Since there is a distance to school, I was pleased that children changed the handle from the side bar type of the handle, and the child also became easier to go to school.
This review is about item#36807976.

Related Products