Buy more than* S$200* and get FREE SHIPPING

Mantis Handlebar

5.00 (4)
Clamp Diameter (phi mm)
25.4, 25.4
Diameter (phi mm)
22.2, 22.2
Type
Mantis, Mantis
Color
stainless, Stainless steel
Dimension (mm)
(Up) 200, (Up) 200
Width (mm)
570, 570
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36807985 32.82 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Image change of my old bicycle
5
From Japan
On 2014-10-27 20:35:41
I changed the old rusty bicycle and revived it. Very easy to replace, comfortable ride is comfortable.
This review is about item#36807985.
Used for children's bicycle
5
From Japan
On 2014-10-08 19:38:39
My bicycle for children has become smaller, but I changed the handle until I replaced and bought it for a long ride. Although the price was cheap and uneasy, I like it because it is solid.
This review is about item#36807985.
Replacement repair
5
From Japan
On 2014-05-10 17:02:50
I was shocked with Japanese made stainless steel. There is a sense of security.
For a custom bicycle.
5
From Japan
On 2012-07-05 20:46:17
It is just right for a 24 inch car, it suits you.
This review is about item#36807985.

Related Products