Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Seat Post

4.61 (38)
Diameter (phi mm)
25.4, 25.4
Color
stainless, Stainless steel
Overall Length (mm)
300, 300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36807994 7.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 31
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 4.61
38 Customer Reviews
The reviews are automatic translation.
For 26-inch light car replacement
5
From Japan
On 2018-05-23 22:32:16
I got a bicycle from an acquaintance, but since it is a 26 inch low floor frame, even if I raise it to the seat post limit line full, the saddle height is low, so I bought this product. The saddle height has risen, which made it easier to row. Even a bicycle shop in the town is a product that enters hands, but it is saved because the monotaro is far cheaper.
This review is about item#36807994.
Bicycle maintenance
5
From Japan
On 2017-10-30 06:10:05
I was looking for a long post so that adults can ride without stress under 24-inch bicycles. Adults are okay if it extends to quite the last minute, so children can also do it, of course, so OK I think whether it is a necessity rather than satisfaction or not.
This review is about item#36807994.
Bicycle maintenance
5
From Japan
On 2017-09-19 11:36:13
I bought a bicycle for children for remodeling for adults. Because it is stain-plating, it seems to be used without rusting, the sitting height has risen We are comfortable riding.
This review is about item#36807994.
Mounting on a bicycle
5
From Japan
On 2017-07-18 20:30:30
Purchased for the purpose of replacing the current seat post rusted and damaged. I saw it for a new exchange and saw it for the first time that I exceeded the max line. Since the desired height can be secured even at a position not exceeding the max line, 300 mm is good.
This review is about item#36807994.
Bicycle saddle support
5
From Japan
On 2017-07-15 10:29:33
I sold it at a nearby home center, but I bought it to match the total amount of mail order. Because it is this price with stainless steel, it is COSPA highest.
This review is about item#36807994.
Bicycle maintenance
5
From Japan
On 2017-07-05 21:40:15
I used it to refresh the rusted seat post. Because it is stain it will not rust next. Customers also appreciate it.
This review is about item#36807994.
Everyday
2
From Japan
On 2017-06-16 21:25:05
There is no problem in the function of supporting the seat, but it may be rusty. Sometimes the sea is close, but it got rusty in two months after purchase.
This review is about item#36807994.
Bicycle repair
3
From Japan
On 2017-05-18 10:14:06
When rusted or dirty, it is faster to replace
This review is about item#36807994.
On a child's bicycle
5
From Japan
On 2017-05-05 15:58:32
I am very satisfied with this price with stainless steel. It is perfect if it is 400 mm in length.
This review is about item#36807994.
To seat height adjustment of bicycle
5
From Japan
On 2017-01-29 20:42:21
Because the 24-inch bicycle on which the child was riding is no longer necessary, look for a long seat post so that adults can ride and purchase with a monotaro. It was able to be installed without problems and the strength was sufficient. Moreover, it is inexpensive and to say something.
This review is about item#36807994.

Related Products